Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
60IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 13W, 120-277V Input
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$54.91
Each
72IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 16W, 120-277V Input
$64.75
96IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 21W, 120-277V Input
Nacogdoches Availability: In Stock
$84.41
64IN Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 28W, 120-277V Input
$76.59
10 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 52W, 120-277V Input
$157.25
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
$27.77
43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
15W T8 Preheat Fluorescent Lamp, Daylight Phosphor, 6500K Color Temperature, 72 Cri. 7500 Avg Rated Life At 3 HRS/Start
$3.40
Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 H Average Life, 6500 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
$5.39
100W, 84" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$11.14
F32T8, 6500K, 85 Cri, High Performance Lamps. 25 PCS Per Carton
$2.40
Led Steplight, Polycarbonate Housing Material, White, 120 V Ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 H Average Life, 4.2 In Height, 1.73 In Width, 1.38 In Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 LB
$34.04
32W, 48 Inch Mol, T8 Octron Fluorescent Lamp, 6500K Color Temperature, Rare Earth Phosphor, 80 Cri, Suitable For Is or RS Operation, Ecologic
$5.10
Obs/Ho 75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$18.00
Led Steplight, Polycarbonate Housing Material, Light Almond, 120 V Ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 H Average Life, 4.2 In Height, 1.73 In Width, 1.38 In Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 LB
Linear F54T5HO/865 Lamp 54W, N/A6500K, 5000LU, Miniature Bi Pin Base, Dimmable, 24, 000 Hours, White
Total Availability: Out of Stock
$5.04
3 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 16W, 120-277V Input
$44.92
120IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 26W, 120-277V Input
$125.75
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 40000 H Average Life, 6500 K, 32 W, 2750 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
$5.69
35W, 24" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylight Phosphor, 6500K Color Temperature, 76 Cri
$8.68
20
Popularity
Default