F32T8SPX65EC02 - 32W T8 48" 6500K 78 Cri

Tungsram

  • $6.08 (Each)
  • $6.08 (Each)

  • $218.88 (Per 36)

In-Stock: 281 available at other locations ( find a store with stock)
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
F32T8SPX65EC02
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPX65/ECO2
Description
32W T8 48" 6500K 78 Cri
Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 H Average Life, 6500 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168663427 / 00043168663427
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.08 (Each)
Standard Packaging
$218.88 (Per 36)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
281
Resources
Images
 
 
F32T8SPX65EC02 - Small Image
 
F32T8SPX65EC02 - Large Image
 
F32T8SPX65EC02 - Large Image
Attachments
 
 
F32T8SPX65EC02 - Specification Sheet
Other Links
 
 
F32T8SPX65EC02 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
Base Type
Pin/Plug-In G13
Color Rendering Index
78
color temperature
6500 k
Housing Material
Soda Lime
color rendering index (cri)
78 WTT
Dimensions and Weight
Diameter
1.0 in
Length
48.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
32W T8 48" 6500K 78 CRI
Long Description
FLuorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 h Average Life, 6500 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb
Short Description
FLuorescent Lamp, Pin/Plug-In G13, T8, 78 CRI, 32 W
extra long description
GEL F32T8/SPX65/ECO2 66342 SLIM LIN
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
2900 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
36 PK
lumens
2.9k lm
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/SPX65/ECO2
Brand
TUNGSRAM
sub brand
TUNGSRAM
GTIN
00043168663427
UPC
043168663427
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F32T8SPX65EC02.
Jump To:

Similar Items

Similar items are close alternatives to F32T8SPX65EC02, though they may not be 100% alike.

Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 H Average Life, 6...
  • MFR Part #: S8436
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($75.00) ·
S8436 - Satco

Check local availability

Total Availability: In Stock

Book Price

$2.50

Each

QTY:
Each
Add
Linear Fluorescent Lamp, Instant Start Type; 48 Inch Nominal Length; 48 Nominal ...
  • MFR Part #: F32T8SPP65EC0
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($493.20) ·
F32T8SPP65EC0 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$13.70

Each

QTY:
Each
Add
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 40000 H Average Lif...
  • MFR Part #: F32T8/XL/SPX65E2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($204.84) ·
F32T8XLSPX65E2 - Ge By Current Lamps

Check local availability

Total Availability: Out of Stock

Book Price

$5.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat