F15T8D - 15W T8 18" Daylight 62 Cri Bi-Pin Fluor Lamp

Sylvania

  • $3.40 (Each)
  • $3.40 (Each)

  • $81.60 (Per 24)
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
F15T8D
Manufacturer
Sylvania
Manufacturer's Part Number
F15T8/D/21600
Description
15W T8 18" Daylight 62 Cri Bi-Pin Fluor Lamp
15W T8 Preheat Fluorescent Lamp, Daylight Phosphor, 6500K Color Temperature, 72 Cri. 7500 Avg Rated Life At 3 HRS/Start
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135216008 / 00046135216008
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Standard Packaging
$81.60 (Per 24)
Resources
Images
 
 
F15T8D - Small Image
 
F15T8D - Large Image
 
Small Image - Small Image
Attachments
 
 
F15T8D - Specification Sheet
Tech Bulletins
 
 
F15T8D - Tech Bulletin
Other Links
 
 
F15T8D - Other
 
F15T8D - Other
 
F15T8D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PREHEAT
Shape
T8
Material, Color, and Finish
color temperature
6500
color rendering index (cri)
76
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
extra long description
SYL F15T8D/21600 F15T8D 24/CS 1/SKU
Product Type
F15T8D 24/CS 1/Sku
Description
15W T8 18" DAYLIGHT 62 CRI BI-PIN FLUOR LAMP
Long Description
15W T8 preheat fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 7500 Avg rated life at 3 hrs/start
Additional Information
lumens
700
average life
7500
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
PREHEAT
bulb type
T8
Manufacturer Information
Manufacturers Part Number
F15T8/D/21600
Brand
SYLVANIA
GTIN
00046135216008
UPC
046135216008
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.19
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F15T8D.
Jump To:

Similar Items

Similar items are close alternatives to F15T8D, though they may not be 100% alike.

Ge, 15 WTT, 700 LM, 6500 KV, 75 Cri, 1 In Diameter, 18 In Length, Medium Bi-Pin ...
  • Our Part #: F15T8D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F15T8/D
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($175.92) ·
F15T8D - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F15T8D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10134 GE Lighting 00043168101349
21488 Osram Sylvania 00046135214882
21600 Osram Sylvania 00046135216008

* All prices subject to change.

Begin Live Chat