7739WB0X - Led Steplight W Louverd WP, WH

Eaton

  • $34.04 (Each)
  • $34.04 (Each)

  • $340.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7739WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7739W-BOX
Description
Led Steplight W Louverd WP, WH
Led Steplight, Polycarbonate Housing Material, White, 120 V Ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 H Average Life, 4.2 In Height, 1.73 In Width, 1.38 In Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 LB
Slang Terms

Categories
Safety, Security & Step Lights - Step Lights
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664728631 / 00032664728631
Weight per unit
0.261 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.04 (Each)
Standard Packaging
$340.40 (Per 10)
Resources
Images
 
 
7739WB0X - Small Image
 
7739WB0X - Large Image
 
7739WB0X - Large Image
 
7739WB0X - Large Image
 
7739WB0X - Video
Attachments
 
 
7739WB0X - Specification Sheet
Other Links
 
 
7739WB0X - Other
 
7739WB0X - Other
 
7739WB0X - Other
 
7739WB0X - Other
 
7739WB0X - Other
 
7739WB0X - Other
 
7739WB0X - Other
 
7739WB0X - Other
Features
Number of Lamps
6
Voltage Rating
120 V ac
Lamp Type
LED
Material, Color, and Finish
Housing Material
Polycarbonate
color temperature
6000 to 6500 K
Dimensions and Weight
Height
4.2 in
Width
1.73 in
Depth
1.38 in
Descriptions
Product Type
LED Steplight
Description
LED STEPLIGHT W LOUVERD WP, WH
Long Description
LED Steplight, Polycarbonate Housing Material, White, 120 V ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 h Average Life, 4.2 in Height, 1.73 in Width, 1.38 in Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 lb
Features
LED Steplight provides way finding illumination in a discrete wallbox device. Vertical and horizontal louvered faceplates included for convenience and flexibility in application. Ideal for stairways, hallways, bathrooms, or any location where path illumination is desired.
Short Description
LED Steplight, Polycarbonate, White
Special Features
Color White Satin LED Light Level Display
extra long description
EWD 7739W-BOX LED Steplight w Louve
Additional Information
average life
40000 h
Housing Finish
White
Bulb Wattage
<3 W
Minimum Operating Temperature
0 °C
Maximum Operating Temperature
+40 °C
includes
Vertical and Horizontal Louvered Wallplate
Standards Met
cULus Listed UL 1598 and UL8750
package quantity
10 PK;1 CT
media
Yes
dimensions
2.0160 IN X 2.8300 IN X 4.6300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7739W-BOX
sub brand
ASPIRE
GTIN
00032664728631
UPC
032664728631
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LED step light
Packaging
Weight
0.26 lb
Weight per each
0.261
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Hallways;Stairways;Lobbies;Auditoriums;Theaters
standard
cULus Listed
You must have an account to view stock levels
There were no add-on items found for 7739WB0X.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds