F60T12DH0 - *Delisted* 75W T12 60" Daylight Ho 76 Cri R17D

Sylvania

  • $18.00 (Each)
  • $18.00 (Each)

  • $540.00 (Per 30)
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
F60T12DH0
Manufacturer
Sylvania
Manufacturer's Part Number
F60T12/D/HO/25120
Description
*Delisted* 75W T12 60" Daylight Ho 76 Cri R17D
OBS25120 75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135251207 / 00046135251207
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.00 (Each)
Standard Packaging
$540.00 (Per 30)
Resources
Images
 
 
F60T12DH0 - Small Image
 
F60T12DH0 - Large Image
Attachments
 
 
F60T12DH0 - Specification Sheet
Tech Bulletins
 
 
F60T12DH0 - Tech Bulletin
Other Links
 
 
F60T12DH0 - Other
 
F60T12DH0 - Other
 
F60T12DH0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color temperature
6500
color rendering index (cri)
76
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F60T12DHO 30/CS 1/Sku
extra long description
SYL F60T12/D/HO/25120 F60T12DHO 30/
Description
*DELISTED* 75W T12 60" DAYLIGHT HO 76 CRI R17D
Long Description
OBS25120 75W, 60"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI
Additional Information
average life
12000
lumens
4600 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
start type
Rapid Start
Base
Recessed Double Contact
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F60T12/D/HO/25120
GTIN
00046135251207
UPC
046135251207
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.86
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F60T12DH0.
Jump To:

Similar Items

Similar items are close alternatives to F60T12DH0, though they may not be 100% alike.

Ge, 75 WTT, 4400 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 60 In Length, Recessed Do...
  • Our Part #: F60T12DH0
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F60T12/D/HO 15PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($520.80) ·
F60T12DH0 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.72

Each

QTY:
Each
Add
75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylight Phosphor, 65...
  • Our Part #: F60T12DH015
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F60T12/D/HO/22512
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 15 ($217.65) ·
F60T12DH015 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F60T12DH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23077 GE Lighting 00043168230773
25120 Halco Lighting Technologies n/a
25120 Osram Sylvania 00046135251207
F60DLHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat