7739LAB0X - Led Steplight W Louverd WP, La

Eaton

  • $34.04 (Each)
  • $34.04 (Each)

  • $340.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7739LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
7739LAB0X
Description
Led Steplight W Louverd WP, La
Led Steplight, Polycarbonate Housing Material, Light Almond, 120 V Ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 H Average Life, 4.2 In Height, 1.73 In Width, 1.38 In Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 LB
Slang Terms

Categories
Safety, Security & Step Lights - Step Lights
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664728624 / 00032664728624
Weight per unit
0.261 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.04 (Each)
Standard Packaging
$340.40 (Per 10)
Resources
Images
 
 
7739LAB0X - Small Image
 
7739LAB0X - Large Image
 
7739LAB0X - Large Image
 
7739LAB0X - Video
Specifications Sheets
 
 
7739LAB0X - Specification Sheet
Attachments
 
 
7739LAB0X - Specification Sheet
Other Links
 
 
7739LAB0X - Other
Features
Lamp Type
LED
Voltage Rating
120 V ac
Number of Lamps
6
Material, Color, and Finish
Housing Material
Polycarbonate
color temperature
6000 to 6500 K
Dimensions and Weight
Height
4.2 in
Width
1.73 in
Depth
1.38 in
Descriptions
Product Type
LED Steplight
Description
LED STEPLIGHT W LOUVERD WP, LA
Long Description
LED Steplight, Polycarbonate Housing Material, Light Almond, 120 V ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 h Average Life, 4.2 in Height, 1.73 in Width, 1.38 in Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 lb
Short Description
LED Steplight, Polycarbonate, Light Almond
Features
LED Steplight provides way finding illumination in a discrete wallbox device. Vertical and horizontal louvered faceplates included for convenience and flexibility in application. Ideal for stairways, hallways, bathrooms, or any location where path illumination is desired.
Special Features
Color Desert Sand LED Light Level Display
extra long description
EWD 7739LA-BOX LED Steplight w Louv
Additional Information
Housing Finish
Light Almond
Bulb Wattage
<3 W
average life
40000 h
includes
Vertical and Horizontal Louvered Wallplate
Minimum Operating Temperature
0 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed UL 1598 and UL8750
package quantity
10 PK;1 CT
media
Yes
dimensions
2.0160 IN X 2.8300 IN X 4.6300 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
7739LAB0X
sub brand
ASPIRE
GTIN
00032664728624
UPC
032664728624
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LED step light
Availability
Status
Inactive
Packaging
Weight
0.26 lb
Weight per each
0.261
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Hallways;Stairways;Lobbies;Auditoriums;Theaters
standard
cULus Listed
You must have an account to view stock levels
There were no add-on items found for 7739LAB0X.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds