F84T12DH0 - 100W T12 84" Daylight High Output 76 Cri R17D

Sylvania

  • $11.14 (Each)
  • $11.14 (Each)

  • $167.10 (Per 15)
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
F84T12DH0
Manufacturer
Sylvania
Manufacturer's Part Number
F84T12/D/HO/25385
Description
100W T12 84" Daylight High Output 76 Cri R17D
100W, 84" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135253850 / 00046135253850
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.14 (Each)
Standard Packaging
$167.10 (Per 15)
Resources
Images
 
 
F84T12DH0 - Large Image
 
F84T12DH0 - Small Image
Attachments
 
 
F84T12DH0 - Specification Sheet
Tech Bulletins
 
 
F84T12DH0 - Tech Bulletin
Other Links
 
 
F84T12DH0 - Other
 
F84T12DH0 - Other
 
F84T12DH0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color temperature
6500
color rendering index (cri)
76
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F84T12DHO 15/CS 1/Sku
Description
100W T12 84" DAYLIGHT HIGH OUTPUT 76 CRI R17D
extra long description
SYL F84T12DHO/25385 F84T12DHO 15/CS
Long Description
100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI
Additional Information
average life
12000
lumens
6700 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
start type
Rapid Start
Base
Recessed Double Contact
bulb type
T12
Manufacturer Information
Manufacturers Part Number
F84T12/D/HO/25385
Brand
SYLVANIA
GTIN
00046135253850
UPC
046135253850
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
1.26
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F84T12DH0.
Jump To:

Similar Items

Similar items are close alternatives to F84T12DH0, though they may not be 100% alike.

Gel F84T12D/Ho-15PK 13767 Fluores
  • Our Part #: F84T12DH0
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F84T12D/HO-15PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($322.50) ·
F84T12DH0 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F84T12DH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13767 GE Lighting 00043168137676
25385 Halco Lighting Technologies n/a
25385 Osram Sylvania 00046135253850
F84DLHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat