Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
5/8" X 10' Cu Ground Rod
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3,272.73
Per 100
5/8"X6' Cu Ground Rod
$2,090.91
5/8"X8' Galv Ground Rod
$2,000.00
The TGL2 Is A Powermark Plus Equipment Ground Kit, Including: 11OF 14-8CU/12-8AL and 3 Of 4 14-4CU/6-4AL.
$45.00
Each
Harger, 2-1/2" X 2-1/2" Octagon, 3/8"-16 X 58/" Aluminum Thread, 3200V, Standoff Insulator, Each
$12.10
Harger, 2-1/2" X 2-5/8" Octagon, 5/8"-11 X 3/4" Aluminum Thread, 3400V, Standoff Insulator, Each
$25.94
1/4X2X9 Ground Bar Only
$37.75
Harger, 1/2 X .094 X 24", Tinned Flat Copper Braid, 1-Hole, Ground Strap, Each
$31.37
Four Termination Points, More Than Required By 250.94(A)(2) Of The Nec, Handle Multiple Hookups Of Communications Systems Telephone, Catv or Satellite Dish.
$1,629.08
Copper Tower Ground 2-Piece Clamp For Wire Range 4 Sol. - 2/0 STR.
$76.82
Copper Tower Ground Clamp, 2-Piece, Wire Range 2/0 STR. - 250 Kcmil
$11,556.21
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 1-5/8 to 1-7/8 Inches, Ips Pipe Size Max 1-1/2 Inches, Length 3-15/16 Inches, Width 3-3/16 Inches, Depth 1-9/16 Inches
$17,168.38
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250, Rod Size 2 to 2-3/8 Inches, Ips Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
$19,765.15
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 Awg, Rod Size 2-1/2 to 2-7/8 Inches, Ips Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
$13,095.96
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 Awg, Rod Size 3 to 3-1/2 Inches, Ips Pipe Size Max 3 Inches, Length 5-9/16 Inches, Width 4-13/16 Inches, Depth 1-9/16 Inches
$10,917.77
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, Rod Size 7/8 - 1 Inch, Ips Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
$15,913.94
2-1/2 Inch Pipe Mounted Wire Holder.
$3,217.20
5/8X7 Rod
$46.96
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), #9 - #10 Rebar, 1-1 /8" to 1-1/4" Rod, 1" Pipe, Bright Dipped.
Total Availability: Out of Stock
$158.08
Clamp, Ground, Protective, Zinc Die Cast, Ground Pipe Grounding Electrode Size 1/2 - 1 Inch
$781.30
20
Popularity
Default