GUV1584 - U Bolt Ground Clamp

Blackburn Grounding

  • $155.97 (Each)
  • $155.97 (Each)

  • $1,559.69 (Per 10)

  • $9,358.16 (Per 60)

  • $15,596.93 (Per 100)
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
GUV1584
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV1584
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 1-5/8 to 1-7/8 Inches, Ips Pipe Size Max 1-1/2 Inches, Length 3-15/16 Inches, Width 3-3/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803613 / 00783786803613
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.97 (Each)
Carton
$1,559.69 (Per 10)
Standard Packaging
$9,358.16 (Per 60)
Resources
Images
 
 
GUV1584 - Small Image
 
GUV1584 - Large Image
Attachments
 
 
GUV1584 - Specification Sheet
Other Links
 
 
GUV1584 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8 - 4 AWG
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
3-15/16 in
Descriptions
Description
U BOLT GROUND CLAMP
Product Type
U Bolt GRD Clamp Cond Range 4-8
extra long description
ABB GUV1584 U BOLT GRD CLAMP COND R
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 1-5/8 to 1-7/8 Inches, IPS Pipe Size Max 1-1/2 Inches, Length 3-15/16 Inches, Width 3-3/16 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Manufacturers Part Number
GUV1584
Brand
Blackburn Grounding
GTIN
00783786803613
UPC
783786803613
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.95
Carton
10
Package
60
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUV1584.
Jump To:

Cross Referenced

These items are similar to GUV1584 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-6A Anderson n/a
GAR174C Burndy 00781810234006
C125 Greaves 00784491254400
GPL-26,GUB-12 ILSCO n/a
ABG-1504 O-Z Gedney n/a
GPL-26 Penn-Union 00785037358262
GUV1584 Thomas & Betts 00783786803613
GPL-26 ILSCO 78366926246
GUB-12 ILSCO 78366923253
GPL-26-X Panduit 07498360498

* All prices subject to change.

Begin Live Chat