Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Insulated Grounding Bushing, 3/4 In Trade Size, Round, #14 to 4 Awg Cable Size, 7/16 In Width, 1-5/16 In Diameter
Tulsa Availability: In Stock
Total Availability: In Stock
Book Price
$781.32
Per 100
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
$2,583.59
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 Awg Conductor Size, 0.13 LB
$450.02
Insulated Grounding Bushing, 1 In Trade Size, Round, #14 to 4 Awg Cable Size, 1/2 In Width, 1-9/16 In Diameter
$859.40
Clamp-On Entrance Cap, 2 In Trade Size, Aluminum, Plain, 4-7/16 In Length, 5-3/4 In Width, 1.6 LB/Ea
$2,231.34
Insulated Grounding Bushing, 2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 11/16 In Width, 2-5/8 In Diameter
$1,543.03
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.45 LB
$1,044.20
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.24 LB
$504.13
Intersystem Bonding Connector, #1 STR to #2/0 STR Compatible Wire Size, Aluminum, 0.2 LB
$34.26
Each
Ground Rod, Copper Bonded Steel, 0.56 In Overall Width, 6 FT Overall Height, 5.0899 LB
$2,518.43
Insulated Grounding Bushing, 4 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-13/16 In Diameter, 11.0 LB
$4,492.54
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
$907.60
Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch
$16,704.87
Clamp-On Entrance Cap, 1-1/2 In Trade Size, Aluminum, Plain, 3-5/16 In Length, 4-1/2 In Width, 1 LB/Ea
$1,784.97
Clamp-On Entrance Cap, 3 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 7 LB/Ea
$11,396.26
Intersystem Bonding Bridge Intersystem Bonding Bridge Bonds #6 - #4 Bare Copper Main Up to (6) #10 - #14 Sol or STR
$1,250.92
Insulated Grounding Bushing, 1-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 9/16 In Width, 2-1/8 In Diameter
$1,230.52
Ground Rod, Steel, 0.631 In Overall Width, 8 FT Overall Height, 7.6299 LB
$2,083.53
Ground Clamp, 6.35 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.97 In Overall Width, 3.75 In Overall Height, 2-1/2 to 4 In Ips Size, #2 Awg Conductor Size, 1.0499 LB
$5,187.87
Clamp-On Entrance Cap, 3/4 In Trade Size, Aluminum, Plain, 2-1/4 In Length, 2-3/8 In Width, 0.62 LB/Ea
$882.99
20
Popularity
Default