GAR1526 - Ground Conn

Burndy

  • $149.74 (Each)
  • $149.74 (Each)
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
GAR1526
Manufacturer
Burndy
Manufacturer's Part Number
GAR1526
Description
Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), #9 - #10 Rebar, 1-1 /8" to 1-1/4" Rod, 1" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810232606 / 00781810232606
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.74 (Each)
Resources
Images
 
 
GAR1526 - Small Image
 
GAR1526 - Large Image
 
GAR1526 - Large Image
Attachments
 
 
GAR1526 - Specification Sheet
Brochures
 
 
GAR1526 - Brochure
Other Links
 
 
GAR1526 - Other
 
GAR1526 - Other
 
GAR1526 - Other
 
GAR1526 - Other
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
Copper
Descriptions
Description
GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), #9 - #10 Rebar, 1-1 /8" to 1-1/4" Rod, 1" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Wire To Rebar, Fence Post Grounding Connector, Wire To Pipe, Ground Rod Size: 1-1/8 - 1-1/4 IN Outer-Diameter, Tube (ips) Size: 1
Product Type
Mechanical
extra long description
BUR GAR1526 4-2/0CU 1IPS
Manufacturer Information
Manufacturers Part Number
GAR1526
Brand
BURNDY
GTIN
00781810232606
UPC
781810232606
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube Fence Posts, Direct Burial Applications
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1526.
Jump To:

Cross Referenced

These items are similar to GAR1526 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1526 Burndy 00781810232606
GPC10013 DOSSERT n/a
GC1114B Hubbell Power Systems 00096359305934
UC-114 NSi Industries 00662381108081
ABG1122 O-Z Gedney n/a
GPL 15 Penn-Union 00785037358156
GC-111-4B Anderson n/a
C114 Greaves 00784491252604
GPL-15, GUB-8 ILSCO n/a
ABG-1122 O-Z Gedney n/a
GUV11821 Thomas & Betts 00783786803576

* All prices subject to change.

Begin Live Chat