5263A8 - 5/8 Red Oct Cherry

Harger

  • $25.94 (Each)
  • $25.94 (Each)

  • $259.40 (Per 10)
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
5263A8
Manufacturer
Harger
Manufacturer's Part Number
5263A8
Description
5/8 Red Oct Cherry
Harger, 2-1/2" X 2-5/8" Octagon, 5/8"-11 X 3/4" Aluminum Thread, 3400V, Standoff Insulator, Each
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121721 - Electrical insulators
UPC/GTIN
808475031105 / 00808475031105
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.94 (Each)
Standard Packaging
$259.40 (Per 10)
Resources
Images
 
 
5263A8 - Small Image
 
5263A8 - Large Image
Attachments
 
 
5263A8 - Specification Sheet
Brochures
 
 
5263A8 - Brochure
Other Links
 
 
5263A8 - Other
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
3400
Shape
Oct
Dimensions and Weight
Size
2-1/2" H x 2-5/8" W
Descriptions
Description
5/8 RED OCT CHERRY
Product Type
2-1/2 X 2-5/8 X Octaganol Insu
extra long description
HAR 5263A8 2-1/2 x 2-5/8 x Octagano
Long Description
Harger, 2-1/2" x 2-5/8" Octagon, 5/8"-11 x 3/4" Aluminum Thread, 3400V, Standoff Insulator, Each
Special Features
Manufactured from glass reinforced thermoset polyester
Additional Information
Thread Size
5/8 - 11 x 3/4 AL
Manufacturer Information
Brand
Harger
Manufacturers Part Number
5263A8
GTIN
00808475031105
UPC
808475031105
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Standoff Insulators - Red
Packaging
Weight per each
0.38
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat