GUV7825 - U Bolt Ground Clamp

Blackburn Grounding

  • $159.14 (Each)
  • $159.14 (Each)

  • $3,978.48 (Per 25)

  • $15,913.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GUV7825
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV7825
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, Rod Size 7/8 - 1 Inch, Ips Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803552 / 00783786803552
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.14 (Each)
Carton
$3,978.48 (Per 25)
Resources
Images
 
 
GUV7825 - Small Image
 
GUV7825 - Large Image
 
GUV7825 - Large Image
 
GUV7825 - Large Image
 
GUV7825 - Large Image
360 Images
 
 
GUV7825 - 360 Image
Attachments
 
 
GUV7825 - Specification Sheet
Other Links
 
 
GUV7825 - Other
Features
Conductor Size
2/0 AWG - 250kcmil
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
2-3/4 in
Descriptions
Description
U BOLT GROUND CLAMP
Product Type
U Bolt GRD Clamp Conductor 250-2/0
extra long description
ABB GUV7825 U BOLT GRD CLAMP CONDUC
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 kcmil, Rod Size 7/8 - 1 Inch, IPS Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GUV7825
GTIN
00783786803552
UPC
783786803552
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.645
Carton
25
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
You must have an account to view stock levels
These alternate items can be purchased instead of GUV7825.
Jump To:

Similar Items

Similar items are close alternatives to GUV7825, though they may not be 100% alike.

The Nsi Uc-109 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip 7/8" to 1" Rod...
  • Our Part #: UC109
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UC-109
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,211.04)
UC109 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GUV7825 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1429 Burndy 00781810232002
GPC7525 DOSSERT n/a
GC1113C3 Hubbell Power Systems 00096359305903
UC-109 NSi Industries 00662381108067
ABG-0725 O-Z Gedney 00783126008241
GPL 10 Penn-Union 00785037358101
GUV7825 Thomas & Betts 00783786803552
GUV82 Thomas & Betts n/a
GC-111-3C3 Anderson n/a
C109 Greaves 00784491251805
GPL-10, GUB-6 ILSCO n/a
GPL-10 ILSCO 78366926218
GUB-6 ILSCO 78366923247
GPL-10-Q Panduit 07498360492
GPL-10 Penn-Union 78503735810

* All prices subject to change.