Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Keystone Insert, Type F Connector, 500 V, Light Almond, Wall Plate, -55 °C Operating Temperature, 155 °C Operating Temperature
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1.70
Each
F-Connector Standard Keystone Insert, Light Almond
$2.42
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2-In, Bronze
$3.77
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, Light Almond, 5 Yr Warranty
$63.16
Single-Pole, Double-Throw Switch. 15A, 120/277VAC Rating.Tested to 3 Amps, 24VDC Rating.
$4,011.78
Per 100
Trademaster 15A 125V Spec GRD Duplex Gfci Black
$14.79
No longer available or discontinued by the manufacturer.
P&S 1597SWTTRICCD4 Radiant 15A SLFT
$45.07
P&S 1597TC2M 15A Port Gfci 2'Tri CO
$56.25
20A 125V Deadfront Self-Test Gfci Ivory
$43.11
Locking Watertight Plug, 20 Amp 250 Volt, Nema Configuration L6-20, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$40.05
Locking Watertight Connector, 20 Amp 250 Volt, Nema Configuration L6-20, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$48.06
Locking Watertight Plug, 30AMP 125/250VOLT, Nema Configuration L14-30, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$59.03
Heavy-Duty Spec Grade Single Receptacle Side Wire 20A 125V
$608.68
Heavy-Duty Spec Grade Single Receptacle Side Wire 15A 250V
$11.75
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
$1,984.16
Plug 50A 250VDC 50A 600vac
$16,098.63
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Total Availability: Out of Stock
$11,870.00
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
P&S 885TR20SW TR Decor Rec 20A 125V
$3.38
Rotary 30-Minute Timer, White
Nacogdoches Availability: In Stock
$65.04
20
Popularity
Default