28W74 - Turnlok Plug IP67 30A 125/250V L1430P

Legrand-Pass & Seymour

  • $59.03 (Each)
  • $59.03 (Each)

  • $590.30 (Per 10)
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
28W74
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
28W74
Description
Turnlok Plug IP67 30A 125/250V L1430P
Locking Watertight Plug, 30AMP 125/250VOLT, Nema Configuration L14-30, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007033069 / 0785007033069 / 00785007033069
Weight per unit
0.5245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.03 (Each)
Standard Packaging
$590.30 (Per 10)
Resources
Images
 
 
28W74 - Small Image
 
28W74 - Large Image
Brochures
 
 
28W74 - Brochure
Other Links
 
 
28W74 - Other
 
28W74 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
12-6
Voltage Rating
125/250
Poles
3-way
amperage rating
30
Number of Wires
4
Material
Rubber
Descriptions
Product Type
TL Plug IP67 30A 125/250V L1430P
extra long description
P&S 28W74 TL PLUG IP67 30A 125/250V
Description
TURNLOK PLUG IP67 30A 125/250V L1430P
Long Description
Locking Watertight Plug, 30amp 125/250volt, NEMA Configuration L14-30, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
12/4 S to 8/4 S, 6/4 MSHA, .640" min to .930" max
Manufacturer Information
Manufacturers Part Number
28W74
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007033069
UPC
785007033069
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
30.0
Packaging
Weight per each
0.5245
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L14-30P
standard
UL Listed, CSA Listed
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 28W74.
Jump To:

Cross Referenced

These items are similar to 28W74 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1430PW Eaton Wiring Devices 00040893642086
2520-PW6P Ericson 00782862825143
HBL28W74 Hubbell Wiring Device-Kellems 00783585131702
28W74 Leviton 00078477969014
28W74 Legrand Pass & Seymour 00785007033069
28W74 Woodhead 00786788712358

* All prices subject to change.

Begin Live Chat