7842 - 40A 600V 2P Switch

Legrand-Pass & Seymour

  • $59.58 (Each)
  • $59.58 (Each)

  • $595.80 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
7842
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7842MD
Description
40A 600V 2P Switch
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Slang Terms

Categories
Gen Purpose Wiring Devices - Misc Wiring Devices
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007267716 / 0785007267716 / 00785007267716
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.58 (Each)
Standard Packaging
$595.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
127
Resources
Images
 
 
7842 - Small Image
 
7842 - Large Image
Brochures
 
 
7842 - Brochure
Other Links
 
 
7842 - Other
 
7842 - Other
 
7842 - Other
Features
connection
Side & Back Wired
actuator
Toggle
Wire Size
#14 - #10 Awg
Poles
2
amperage rating
40
Voltage Rating
600
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.753" Depth x 1.8255" Width x 2.375" Height
Descriptions
extra long description
P&S 7842MD 40A 2P SNGL PH AC MOTOR
Product Type
40A 2P SNGL PH Ac Motor Disconnet
Description
40A 600V 2P SWITCH
Features
Double-Pole, Single Phase Switch (7842), 40 Amps, 600Vs
Long Description
Double-Pole, Single Phase Switch (7842), 40 Amps, 600Vs
Special Features
Double Pole, Single Phase Switch, Canada Only Motor Disconnect
Additional Information
load
40A
operating cycles
50000
Voltage
600.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7842MD
GTIN
00785007267716
UPC
785007267716
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller
Trade Size
Amperage
40.0
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
Maximum continuos +75°C, minimum -40°C
environmental conditions
UL94 V2
Frequency Rating
60Hz
Mounting
BOX
Application
Commercial/Industrial
standard
CULUS, CSA Listed, UL Listed
Total availability: 127

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
127 View Store

M-Z

Location Stock Available

* All prices subject to change.