26W48 - Turnlok Plug IP67 20A 250V L620P

Legrand-Pass & Seymour

  • $40.05 (Each)
  • $40.05 (Each)

  • $400.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
26W48
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26W48
Description
Turnlok Plug IP67 20A 250V L620P
Locking Watertight Plug, 20 Amp 250 Volt, Nema Configuration L6-20, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007033120 / 0785007033120 / 00785007033120
Weight per unit
0.492 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.05 (Each)
Standard Packaging
$400.50 (Per 10)
Resources
Images
 
 
26W48 - Small Image
 
26W48 - Large Image
Brochures
 
 
26W48 - Brochure
Other Links
 
 
26W48 - Other
 
26W48 - Other
Features
Phase
1
Wire Size
14-10
Poles
2
amperage rating
20
Voltage Rating
250
Number of Wires
3
Material
Rubber
Descriptions
Product Type
Turnlok Plug IP67 20A 250V L620P
Description
TURNLOK PLUG IP67 20A 250V L620P
extra long description
P&S 26W48 TURNLOK PLUG IP67 20A 250
Long Description
Locking Watertight Plug, 20 amp 250 volt, NEMA Configuration L6-20, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
12/3 SJ, 14/3 S to 10/3 S, .475" min to .720" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
26W48
GTIN
00785007033120
UPC
785007033120
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
20.0
Packaging
Weight per each
0.492
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L6-20P
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 26W48.
Jump To:

Cross Referenced

These items are similar to 26W48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
26W48BRY Bryant Electric 00781786003347
L620PW Eaton Wiring Devices 00040893641751
2312-PW6P Ericson 00782862824948
26W48H Hubbell Wiring Device-Kellems n/a
HBL26W48 Hubbell Wiring Device-Kellems 00783585131405
26W48 Leviton 00078477967997
26W48 Legrand Pass & Seymour 00785007033120
26W48 Woodhead 00786788712129

* All prices subject to change.