5651I - SGL Recp 15A 250V S-Wire Iv

Legrand-Pass & Seymour

  • $11.75 (Each)
  • $11.75 (Each)

  • $1,175.00 (Per 100)
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
5651I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5651-I
Description
SGL Recp 15A 250V S-Wire Iv
Heavy-Duty Spec Grade Single Receptacle Side Wire 15A 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007565119 / 0785007565119 / 00785007565119
Weight per unit
0.1636 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.75 (Each)
Standard Packaging
$1,175.00 (Per 100)
Resources
Images
 
 
5651I - Small Image
 
5651I - Large Image
Brochures
 
 
5651I - Brochure
Other Links
 
 
5651I - Other
 
5651I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
amperage rating
15
Poles
2
Voltage Rating
250
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.08
Height
3.68
Descriptions
extra long description
P&S 5651I RECP SGL 15A 250V S-WIRE
Product Type
Recp SGL 15A 250V S-Wire Iv
Long Description
Heavy-Duty Spec Grade Single Receptacle Side Wire 15A 250V
Special Features
Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Description
SGL RECP 15A 250V S-WIRE IV
Additional Information
Voltage
250.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
5651-I
GTIN
00785007565119
UPC
785007565119
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1636
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
6-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5651I.
Jump To:

Cross Referenced

These items are similar to 5651I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5661I Bryant Electric 00781786625914
5652I Bryant Electric n/a
5661IC Bryant Electric n/a
5661-I Bryant Electric n/a
5661V Eaton Wiring Devices 00032664383007
816V Eaton Wiring Devices 00032664206153
61160-I Enerlites 00883951215132
GE40492UPC GENERAL ELECTRIC n/a
5651I GENERAL ELECTRIC n/a
GE40492 GENERAL ELECTRIC n/a
RR155I Hubbell Wiring Device-Kellems 00883778300530
HBL5661I Hubbell Wiring Device-Kellems 00783585014005
HBL5652I Hubbell Wiring Device-Kellems 00783585435381
5661I Hubbell Wiring Device-Kellems n/a
5089-I Leviton 00078477212905
5029-I Leviton 00078477207604
5661I Leviton 00078477772362
82240 Morris 00601986822404
5651-I Legrand Pass & Seymour 00785007565119
5671I Legrand Pass & Seymour 00785007548914

* All prices subject to change.

Begin Live Chat