1597SWTTRICCD4 - Radiant 15A Self Test Gfci/Switch No Plate Iv

Legrand-Pass & Seymour

  • $54.47 (Each)
  • $54.47 (Each)

  • $217.88 (Per 4)

In-Stock: 51 available at other locations ( find a store with stock)
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
1597SWTTRICCD4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597SWTTRICCD4
Description
Radiant 15A Self Test Gfci/Switch No Plate Iv
A Step Up From Ordinary, This Combination Device Features A Compact Switch With A Tamper-Resistant Gfci Outlet. Ideal For Use With Vents In Kitchens and Baths, The Code-Compliant Outlet Self-Tests Automatically Every Three Seconds to Ensure Reliable Protection Ground Fault Occurrences, and Makes It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. Part Of The Radiant Registered Collection, It Also Features Sleek, Clean Lines For A Sophisticated Look. Made
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007135725 / 0785007135725 / 00785007135725
Weight per unit
0.2975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.47 (Each)
Standard Packaging
$217.88 (Per 4)
Stock Availability
Fort Collins
0 (Find nearest stock)
Denver
0
All Stores
51
Resources
Attachments
 
 
1597SWTTRICCD4 - Specification Sheet
Images
 
 
1597SWTTRICCD4 - Small Image
 
1597SWTTRICCD4 - Large Image
 
1597SWTTRICCD4 - Large Image
 
1597SWTTRICCD4 - Large Image
 
1597SWTTRICCD4 - Video
Other Links
 
 
1597SWTTRICCD4 - Other
 
1597SWTTRICCD4 - Other
 
1597SWTTRICCD4 - Other
 
1597SWTTRICCD4 - Other
 
1597SWTTRICCD4 - Other
Brochures
 
 
1597SWTTRICCD4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Number Of Wires
3
Poles
1;2
Descriptions
Description
RADIANT 15A SELF TEST GFCI/SWITCH NO PLATE IV
Extra Long Description
PAS 1597SWTTRICCD4 RADIANT 15A SLFT
Features
Combination, Self-Test
Long Description
A step up from ordinary, this combination device features a compact switch with a tamper-resistant GFCI outlet. Ideal for use with vents in kitchens and baths, the code-compliant outlet self-tests automatically every three seconds to ensure reliable protection ground fault occurrences, and makes it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Part of the radiant Registered Collection, it also features sleek, clean lines for a sophisticated look. Made
Product Type
Radiant 15A SLFTST Gfci/Switch No PLT Iv
Additional Information
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Box
Outlet Type
GFCI, Tamper-Resistant
Voltage
125.0 V
Wall Plate Included
YES
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597SWTTRICCD4
GTIN
00785007135725
UPC
785007135725
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2975
Carton
1
Package
4
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
8 View Store

A-L

Location Stock Available
Cabot
1 View Store
Dallas
42 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 1597SWTTRICCD4.
Jump To:

Similar Items

Similar items are close alternatives to 1597SWTTRICCD4, though they may not be 100% alike.

Cross Referenced

These items are similar to 1597SWTTRICCD4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GFSPST15I Hubbell Wiring Device-Kellems 00883778124600
GFSW1-I Leviton 00078477714744

* All prices subject to change.

Begin Live Chat