Add More Items
View All Quick Selects
Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 480 V, Back, Red, Black, Ultra Grip, Nylon, L16-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$40.64
Each
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 480 V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L16-20, Three-Pole, Four-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
$43.06
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 480 V, Back, Red, Black, Ultra Grip, Nylon, L16-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$39.88
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 480 V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L16-30, Three-Pole, Four-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
$43.50
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-30, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
$41.37
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125V, Back, Yellow, Black, Ultra Grip, Nylon, L5-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$25.74
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 125V, Back and Side, Yellow, Black, Ultra Grip, Glass Filled Nylon, L5-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
$29.80
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 277V, Back, Gray, Black, Ultra Grip, Nylon, L7-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$36.82
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$36.28
Eaton Pon Accessories - 21 Terminal Ground Bar, (1) 2/0 Lug -CH/BR Plug-On Neutral, Ground Bar, 21 Circuits, 21 Terminals
$41.85
Eaton Pon Accessories - 14 Terminal Ground Bar, (1) 2/0 Lug -CH/BR Plug-On Neutral, 14 Circuits, 14 Terminals
$26.89
Eaton Pon Accessories - 10 Terminal Ground Bar, CH/BR Plug-On Neutral, 10 Circuits, 10 Terminals
$25.34
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 5000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
$4.99
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$35.15
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$89.14
$105.66
$75.38
$212.89
$196.21
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Our Plugtail<Sup>?</Sup> Gfci Receptacles Are The Fastest-Installing Gfci Ever. Now You Can Beat Tough Deadlines On Any Commercial Job.</P><P>For Detailed Plugtail<Sup>?</Sup> Information, Visit Our <Span Style=""Color: #45C1D9?""><A Href=""HTTP://WWW.Legrand.Us/Passandseymour/Plugtail.Aspx"">Plugtail Headquarters.</A></
$23.54
No longer available or discontinued by the manufacturer.
20
Popularity
Default