AHCL720C - CCL Conn 20A 277V 2P3W-Gy&BK

Eaton

  • $36.82 (Each)
  • $36.82 (Each)

  • $368.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHCL720C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL720C
Description
CCL Conn 20A 277V 2P3W-Gy&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 277V, Back, Gray, Black, Ultra Grip, Nylon, L7-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755668 / 00032664755668
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.82 (Each)
Standard Packaging
$368.20 (Per 10)
Resources
Images
 
 
AHCL720C - Small Image
 
AHCL720C - Large Image
 
AHCL720C - Large Image
 
AHCL720C - Large Image
 
AHCL720C - Large Image
 
AHCL720C - Large Image
 
AHCL720C - Large Image
 
AHCL720C - Large Image
 
AHCL720C - Video
360 Images
 
 
AHCL720C - 360 Image
Attachments
 
 
AHCL720C - Specification Sheet
Other Links
 
 
AHCL720C - Other
 
AHCL720C - Other
 
AHCL720C - Other
 
AHCL720C - Other
 
AHCL720C - Other
 
AHCL720C - Other
Descriptions
Product Type
CCL Conn 20A 277V 2P3W-Gy&BK
Description
CCL CONN 20A 277V 2P3W-GY&BK
extra long description
EWD AHCL720C CCL Conn 20A 277V 2P3W
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 277V, Back, Gray, Black, Ultra grip, Nylon, L7-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
2.2300 IN X 2.1000 IN X 3.7100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL720C
GTIN
00032664755668
UPC
032664755668
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,RoHS Compliant,NAFTA
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL720C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL720C, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A ...
  • Our Part #: HBL2333
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2333
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,343.10)
HBL2333 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.77

Each

QTY:
Each
Add
Conn 20A 277V 2P3W H/L BW
  • Our Part #: AHL720C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL720C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($587.40)
AHL720C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.74

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds