Add More Items
View All Quick Selects
Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 H Average Life, 6500 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.39
Each
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$1,401.66
Per 100
Eaton CH Indoor Combination Cover, Surface or Flush Universalapplications, Type CH Indoor Combination Cover, 225 A, X9, Sandalwood, Nema 1, CH, Surface, Flush, 60 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Total Availability: Out of Stock
$221.73
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 277V, Back and Side, Gray, Black, Ultra Grip, Glass Filled Nylon, L7-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$39.32
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125V, Back, Yellow, Black, Ultra Grip, Nylon, L5-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$25.74
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-30, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$31.38
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$30.03
Plug, 1-1/2 In Trade Size, Ko Model, Zinc Plated, 0.37 In Width, 2.21 In Diameter, 0.04 LB
$470.42
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$48.17
20A 125V Plugtail Hospital Grade Duplex Receptacle Red
$12.26
20A 125V Plugtail Hospital Grade Duplex Receptacle Ivory
$11.70
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-20, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
$42.97
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$37.92
Socket, General Purpose Plug-In Relays Application, 20 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 3.33 In;84 MM Overall Height, 0.82 In;21 MM Overall Length, 1.18 In;30 MM Overall Width, D1RR Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.1 LB Weight
$20.32
Plugtail Spec Grade Duplex Receptacle 20AMP 125VOLT White
$9.90
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V Ac;15 to 30 V DC, -40° to +158 °F, 0.67 LB
$473.08
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Q1, BR, Type BR Loadcenters, Shunt Trip Included
Nacogdoches Availability: In Stock
$108.77
Heavy-Duty Plug-In Switch, E50 Series, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V Ac;1 A @ 125 V DC, 12 V Ac;125 V DC, Die Cast Zinc (Enclosure) Material, Screw Terminal, +14 °F Operating Temperature, +201 °F Operating Temperature, 3 In Overall Width, 4.5 In Overall Depth, 6.5 In Overall Height, Chemical Resistant, 1 LB
$602.66
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Depends On Selected MCB, 3R, 5-Jaw, Sockets:3, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$4,012.39
Eaton Arrow Hart Straight Blade Flanged Inlet , #16-12 Awg, 15A, Industrial, 125V, Back Wire, Black, Brass, Steel, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
$23.13
20
Popularity
Default