PT5362W - Duplex Recp Spec GRD 20A/125V WH

Legrand-Pass & Seymour

  • $10.85 (Each)
  • $10.85 (Each)

  • $1,085.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PT5362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT5362-W
Description
Duplex Recp Spec GRD 20A/125V WH
Plugtail Registered Spec Grade Receptacles, 20A, 125V Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007091724 / 0785007091724 / 00785007091724
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.85 (Each)
Standard Packaging
$1,085.00 (Per 100)
Resources
Images
 
 
PT5362W - Small Image
 
PT5362W - Large Image
 
PT5362W - Video
Brochures
 
 
PT5362W - Brochure
Other Links
 
 
PT5362W - Other
 
PT5362W - Other
 
PT5362W - Other
 
PT5362W - Other
 
PT5362W - Other
Features
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Dup Recept Spec Grade 20A/125V W
Long Description
PlugTail Registered Spec Grade Receptacles, 20A, 125V PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Crimped & welded contacts, no exposed terminals, finger safe application
extra long description
P&S PT5362W DUP RECEPT SPEC GRADE 2
Description
DUPLEX RECP SPEC GRD 20A/125V WH
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PT5362-W
GTIN
00785007091724
UPC
785007091724
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL 498, FEDSPEC
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of PT5362W.
Jump To:

Cross Referenced

These items are similar to PT5362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QT5362W Bryant Electric 00781786410275
5352WM Eaton Wiring Devices 00032664677243
5362WM Eaton Wiring Devices 00032664704482
PT5362W Legrand Pass & Seymour 00785007091724
SNAP5362W Hubbell Wiring Device-Kellems 00783585357300
BRY5362W Bryant Electric 00781786005266
5362W Eaton Wiring Devices 00032664704475
HBL5362W Hubbell Wiring Device-Kellems 00783585435329
5362-AW Legrand Pass & Seymour 00785007528190
There were no add-on items found for PT5362W.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds