V2048 - STL SWT & Recpt Box 2000 Iv

Wiremold

  • $15.96 (Each)
  • $15.96 (Each)

  • $1,595.76 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
V2048
Manufacturer
Wiremold
Manufacturer's Part Number
V2048
Description
STL SWT & Recpt Box 2000 Iv
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776037449 / 0786776037449 / 00786776037449
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.96 (Each)
Carton
$15.96 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
100
Resources
Images
 
 
V2048 - Large Image
 
V2048 - Small Image
Other Links
 
 
V2048 - Other
 
V2048 - Other
 
V2048 - Other
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
STL SWT & RECPT BOX 2000 IV
Product Type
STL SWT & Recpt Box 2000
extra long description
WM V2048 STL SWT & RECPT BOX 2000
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Features
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2048
GTIN
00786776037449
UPC
786776037449
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
DEVICE BOX
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
UL, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V2048.
Jump To:

Cross Referenced

These items are similar to V2048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2048IV Hubbell Wiring Device-Kellems 00783585214436
V2048 Legrand Wiremold 00786776037449

* All prices subject to change.

Begin Live Chat