AHCL630R - CCL Recp 30A 250V 2P3W BL&BK

Eaton

  • $36.28 (Each)
  • $36.28 (Each)

  • $1,814.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHCL630R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL630R
Description
CCL Recp 30A 250V 2P3W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758416 / 00032664758416
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.28 (Each)
Standard Packaging
$1,814.00 (Per 50)
Resources
Images
 
 
AHCL630R - Small Image
 
AHCL630R - Large Image
 
AHCL630R - Large Image
 
AHCL630R - Large Image
 
AHCL630R - Video
Attachments
 
 
AHCL630R - Specification Sheet
Other Links
 
 
AHCL630R - Other
 
AHCL630R - Other
Descriptions
extra long description
EWD AHCL630R CCL Recp 30A 250V 2P3W
Description
CCL RECP 30A 250V 2P3W BL&BK
Product Type
CCL Recp 30A 250V 2P3W BL&BK
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 250V, Back and Side, Blue, Black, Ultra grip, Glass filled Nylon, L6-30, Two-pole, Three-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Additional Information
media
Yes
dimensions
1.6200 IN X 1.1200 IN X 3.6400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL630R
GTIN
00032664758416
UPC
032664758416
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL630R.
Jump To:

Similar Items

Similar items are close alternatives to AHCL630R, though they may not be 100% alike.

Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Com...
  • Our Part #: L630R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L630R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($594.63) · 50 ($2,973.14)
L630R - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$59.46

Each

QTY:
Each
Add
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire ...
  • Our Part #: AHL630R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,477.50)
AHL630R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.55

Each

QTY:
Each
Add

* All prices subject to change.

false