GBKP1420 - 14 Term Ground Bar + 1 2/0 Lug -CH/BR Pon

Eaton

  • $29.31 (Each)
  • $29.31 (Each)

  • $5,862.00 (Per 200)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
GBKP1420
Manufacturer
Eaton
Manufacturer's Part Number
GBKP1420
Description
14 Term Ground Bar + 1 2/0 Lug -CH/BR Pon
Eaton Pon Accessories - 14 Terminal Ground Bar, (1) 2/0 Lug -CH/BR Plug-On Neutral, 14 Circuits, 14 Terminals
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053703 / 00786689053703
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.31 (Each)
Standard Packaging
$5,862.00 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,221
Resources
Images
 
 
GBKP1420 - Small Image
 
GBKP1420 - Large Image
 
GBKP1420 - Large Image
 
GBKP1420 - Large Image
Attachments
 
 
GBKP1420 - Specification Sheet
Brochures
 
 
GBKP1420 - Brochure
Other Links
 
 
GBKP1420 - Other
 
GBKP1420 - Other
 
GBKP1420 - Other
Dimensions and Weight
Width
0.4
Height
0.8
Depth
5.8
Descriptions
Description
14 TERM GROUND BAR + 1 2/0 LUG -CH/BR PON
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton PON Accessories - 14 Terminal Ground Bar,(1) 2/0 lug -CH/BR plug-on neutral,14 Circuits,14 terminals
Product Type
14 Term Ground Bar+2/0 Lug-CH/BR Pon
extra long description
ETN GBKP1420 14 TERM GROUND BAR+2/0
Manufacturer Information
Manufacturers Part Number
GBKP1420
Brand
Eaton
GTIN
00786689053703
UPC
786689053703
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1.1
Carton
1
Package
200
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Total availability: 1,221

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of GBKP1420.
Jump To:

Similar Items

Similar items are close alternatives to GBKP1420, though they may not be 100% alike.

Circuit Ground Bar, 0.2 LB/Ea
  • Our Part #: GBK1420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GBK1420
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 200 ($4,376.00)
GBK1420 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.88

Each

QTY:
Each
Add

* All prices subject to change.