D50710 - Adjustable Wrench Extra Capacity, 10"

Klein Tools

  • $45.73 (Each)
  • $45.73 (Each)

  • $274.38 (Per 6)

In-Stock: 1 available locally (Galveston, TX) (change location)
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
D50710
Manufacturer
Klein Tools
Manufacturer's Part Number
D507-10
Description
Adjustable Wrench Extra Capacity, 10"
Adjustable Wrench, 1-5/16 In Cutting Capacity, Transparent Red (Handle), Plastic Dipped (Handle), 10-1/4 In Overall Length, 17.8 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675317 / 00092644675317
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.73 (Each)
Standard Packaging
$274.38 (Per 6)
Stock Availability
Galveston
1 (Check another store)
Deer Park
7
All Stores
131
Resources
Images
 
 
D50710 - Small Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Large Image
 
D50710 - Video
Specifications Sheets
 
 
D50710 - Specification Sheet
360 Images
 
 
D50710 - 360 Image
Attachments
 
 
D50710 - Specification Sheet
Other Links
 
 
D50710 - Other
 
D50710 - Other
 
D50710 - Other
 
D50710 - Other
 
D50710 - Other
 
D50710 - Other
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
Transparent Red (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Transparent Red
Dimensions and Weight
Overall Length
10-1/4 in;260.4 mm
Descriptions
Product Type
Adjustable Wrench
Long Description
Adjustable Wrench, 1-5/16 in Cutting Capacity, Transparent Red (Handle), Plastic Dipped (Handle), 10-1/4 in Overall Length, 17.8 oz
Short Description
Adjustable Wrench, Transparent Red Handle
Description
ADJUSTABLE WRENCH EXTRA CAPACITY, 10"
extra long description
KLEIN D507-10 10" Adj. Wrench Extra
Features
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 10-inch design with an extra-capacity jaw.
Additional Information
Cutting Capacity
1-5/16 in;33.3 mm
media
Yes
Manufacturer Information
Manufacturers Part Number
D507-10
Brand
Klein Tools
GTIN
00092644675317
UPC
092644675317
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
17.8 oz;503 g
Weight per each
1.11
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D50710.
Jump To:

Similar Items

Similar items are close alternatives to D50710, though they may not be 100% alike.

Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel Blade Material, 5/1...
  • Our Part #: D5076
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D507-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.48) ·
D5076 - Klein Tools

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.58

Each

QTY:
Each
Add
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability ...
  • Our Part #: D5078
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D507-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($229.80) ·
D5078 - Klein Tools

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.30

Each

QTY:
Each
Add
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability ...
  • Our Part #: D50712
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D507-12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($396.78) ·
D50712 - Klein Tools

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.13

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to D50710 are priced for value and offer basic funtionality.

Klein Tools' 1-5/16-Inch (25.4 MM) Extra Capacity Adjustable Wrench Has Extra Ca...
  • Our Part #: 50710
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: O50710
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($193.98) ·
50710 - Klein Tools

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to D50710 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0154-10D Greenlee 00783310892922
D507-10 Klein Tools 00092644675317
D508-10 Klein Tools 00092644675607
HD507-10 Klein Tools 00092644675324
54066 Morris 00601986540667

* All prices subject to change.

Begin Live Chat