50710 - Adjustable Wrench, Extra-Capacity, 10"

Klein Tools

  • $31.25 (Each)
  • $31.25 (Each)

  • $187.50 (Per 6)
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
50710
Manufacturer
Klein Tools
Manufacturer's Part Number
50710
Description
Adjustable Wrench, Extra-Capacity, 10"
Klein Tools' 1-5/16-Inch (25.4 MM) Extra Capacity Adjustable Wrench Has Extra Capacity Which Allows You to Use A Smaller Size Wrench to Handle Bigger Jobs, Especially In Confined Areas. It Is Made Of Forged, Heat-Treated Alloy Steel For Maximum Strength and Light Weight. Has A High Polish Chrome Finish, Is Rust Resistant, and 10-Inch (254 MM) Long.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675300 / 00092644675300
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.25 (Each)
Standard Packaging
$187.50 (Per 6)
Resources
Images
 
 
50710 - Small Image
 
50710 - Large Image
 
50710 - Large Image
 
50710 - Large Image
 
50710 - Large Image
 
50710 - Large Image
 
50710 - Large Image
 
50710 - Video
Attachments
 
 
50710 - Specification Sheet
Other Links
 
 
50710 - Other
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
ALLOY STEEL
Material, Color, and Finish
Handle Color
Chrome
Dimensions and Weight
Overall Length
10.125
Descriptions
Product Type
10" Adj. Wrench Extra-Capacity
extra long description
KLEIN 507-10 10" Adj. Wrench Extra-
Features
Klein Tools' 1-5/16-Inch (25.4 mm) Extra Capacity Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Has a high polish chrome finish, is rust resistant, and 10-Inch (254 mm) long.
Description
ADJUSTABLE WRENCH, EXTRA-CAPACITY, 10"
Long Description
Klein Tools' 1-5/16-Inch (25.4 mm) Extra Capacity Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Has a high polish chrome finish, is rust resistant, and 10-Inch (254 mm) long.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50710
GTIN
00092644675300
UPC
092644675300
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.9812
Weight per each
0.98
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 50710.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 50710.

Adjustable Wrench, 1-5/16 In Cutting Capacity, Transparent Red (Handle), Plastic...
  • Our Part #: D50710
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D507-10
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($251.88) ·
D50710 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$41.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 50710, though they may not be 100% alike.

Klein Tools' 12-Inch (305 MM) Capacity Adjustable Wrench Is Made Of Forged, Heat...
  • Our Part #: 50712
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 507-12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($224.94) ·
50712 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$37.49

Each

Call nearest store for Item Price
This Klein Tools' 8-Inch (203 MM) Adjustable Wrench Has Extra Capacity Which All...
  • Our Part #: 5078
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5078
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($149.88) ·
5078 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.98

Each

Call nearest store for Item Price
This Klein Tools' 6-Inch (152 MM) Adjustable Wrench Has Extra Capacity Which All...
  • Our Part #: 5076
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 507-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5076 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat