D5076 - Adjustable Wrench Extra Capacity, 6-1/2"

Klein Tools

  • $34.79 (Each)
  • $34.79 (Each)

  • $208.74 (Per 6)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
D5076
Manufacturer
Klein Tools
Manufacturer's Part Number
D507-6
Description
Adjustable Wrench Extra Capacity, 6-1/2"
Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel Blade Material, 5/16 In Cutting Capacity, Plastic Dipped Steel Handle Material, Transparent Red (Handle), Plastic Dipped (Handle), 6-1/2 In Overall Length, 1 In Overall Width, 1 In Overall Depth, 5.3 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675256 / 00092644675256
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.79 (Each)
Standard Packaging
$208.74 (Per 6)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
35
Resources
Images
 
 
D5076 - Large Image
 
D5076 - Small Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
Attachments
 
 
D5076 - Specification Sheet
Other Links
 
 
D5076 - Other
 
D5076 - Other
 
D5076 - Other
 
D5076 - Other
 
D5076 - Other
 
D5076 - Other
360 Images
 
 
D5076 - 360 Image
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
CHROME VANADIUM STEEL
Material, Color, and Finish
Blade Material
Drop Forged Hardened Tempered Alloy Steel
Color
Transparent Red (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Red
Handle Material
Plastic Dipped Steel
Dimensions and Weight
Overall Length
6-1/2 in;165.1 mm
Descriptions
Description
ADJUSTABLE WRENCH EXTRA CAPACITY, 6-1/2"
Extra Long Description
KLE D507-6 Adj. Wrench Extra Capaci
Features
The Klein Tools 6-1/2 in. Extra-Capacity Adjustable Wrench fits most nuts and bolts up to about 9/10 in. It is designed to handle bigger jobs in confined spaces. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish.
Long Description
Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel Blade Material, 5/16 in Cutting Capacity, Plastic Dipped Steel Handle Material, Transparent Red (Handle), Plastic Dipped (Handle), 6-1/2 in Overall Length, 1 in Overall Width, 1 in Overall Depth, 5.3 oz
Product Type
Adjustable Wrench
Short Description
Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel, Transparent Red (Handle)
Special Features
Extra Capacity Size for Use in Confined Spaces
Additional Information
Cutting Capacity
5/16 in;23.8 mm
Handle Length
4.25
Overall Depth
1 in;25.4 mm
Overall Height
1" (2.5 cm)
Overall Width
1 in;25.4 mm
Reversible
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D507-6
GTIN
00092644675256
UPC
092644675256
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Precision Adjustable Wrench
Packaging
Weight
5.3 oz;150 g
Weight per each
0.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D5076.
Jump To:

Similar Items

Similar items are close alternatives to D5076, though they may not be 100% alike.

Cross Referenced

These items are similar to D5076 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D507-6 Klein Tools 00092644675256

* All prices subject to change.

Begin Live Chat