Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Straight Blade Receptacle 3-Pole 4-Wire 20A 125/250V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$44.56
Each
Surge Protective Extra Heavy-Duty Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 20AMP 125VOLT, White.
$82.74
Direct Mount Box - With Rotating Dual Support. 24 Pack.
$23.83
Duplex Receptacle, 15 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Nylon Material, Brown, 0.2100 LB
$34.67
Power Outlet Angle Plug, 50 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
$10,488.48
Per 100
Combination Switch, 1 Pole, 20 A, 120/277 V Ac, #14 to #12 Awg Wire Size, White, 1.32 (L) X 0.94 (W) X 4.06 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Nacogdoches Availability: In Stock
$3,933.33
Connector 50A 250VDC 50A 600vac
$202.16
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Total Availability: Out of Stock
$114.31
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$76.56
Manual Control Switch 3POLE 60AMP 600volt
$214.14
Trailer Cap, 30 A, 125 V, 2 Poles, 3 Wires, Black, 0.27 LB
$1,550.02
15A Arc Fault Circuit Interupter Receptacle
$36.82
Combination Module, RJ31X Port, 1 Port, 3.1 In Length, 6 In Width, 5 In Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.56 LB
$68.03
Locking Device Turnlock Connector, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black, Nylon Material, 2.26 In Diameter, Cord Mount, 3.90 In Length, Corrosion Resistant, 0.72 LB
$177.49
$126.71
3-Pole 4-Wire 125/250V Inlet
$134.88
Connector California Standard Style 50A 250V Turnlok®
$107.91
$102.64
Plug California Standard Style 50A/250V Turnlok®
$7,917.06
$82.91
20
Popularity
Default