670WG - Combo 2 Switches 1P 20A 120/277V WH

Legrand-Pass & Seymour

  • $41.52 (Each)
  • $41.52 (Each)

  • $415.17 (Per 10)

  • $2,075.86 (Per 50)

  • $4,151.73 (Per 100)

In-Stock: 14 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
670WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
670WG
Description
Combo 2 Switches 1P 20A 120/277V WH
Combination Switch, 1 Pole, 20 A, 120/277 V Ac, #14 to #12 Awg Wire Size, White, 1.32 (L) X 0.94 (W) X 4.06 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006049 / 0785007006049 / 00785007006049
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.52 (Each)
Carton
$415.17 (Per 10)
Standard Packaging
$2,075.86 (Per 50)
Stock Availability
Nacogdoches
14 (Check another store)
All Stores
29
Resources
Images
 
 
670WG - Small Image
 
670WG - Large Image
 
670WG - Large Image
Brochures
 
 
670WG - Brochure
Other Links
 
 
670WG - Other
 
670WG - Other
 
670WG - Other
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Wire Size
#14 to #12 AWG
Poles
1
amperage rating
20
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combination Switch
Long Description
Combination Switch, 1 Pole, 20 A, 120/277 V ac, #14 to #12 AWG Wire Size, White, 1.32 (L) x 0.94 (W) x 4.06 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Features
single pole, double combination switch, 20 amps, 120/277 volts, white.
Short Description
Combination Switches, 20 A, 1 Pole, White
extra long description
P&S 670WG COMBO 2 SWITCHES 1P 20A 1
Description
COMBO 2 SWITCHES 1P 20A 120/277V WH
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Contact Configuration
NO
dimensions
1.32 (L) x 0.94 (W) x 4.06 (H) in
actuator type
Toggle
Mounting Type
Wall Mount
package quantity
10 CA;50 PK
Standards Met
UL20
Contact Rating
20 Amp, 120/277 VAC
operating cycles
30k.0
action
(2) SP
Voltage
120.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
670WG
GTIN
00785007006049
UPC
785007006049
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
20.0
Packaging
Weight
0.22 lb
Weight per each
0.216
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Mounting
WALL
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
14 View Store

Distribution Centers

Location Stock Available
Springdale
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 670WG.
Jump To:

Similar Items

Similar items are close alternatives to 670WG, though they may not be 100% alike.

Single-Pole, Double Combination Switch, 20A, 120/277V, White.
  • Our Part #: 670IG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 670-IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($415.17) · 50 ($2,075.86)
670IG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.52

Each

QTY:
Each
Add
Single-Pole, Double Combination Switch, 20A, 120/277V, White.
  • Our Part #: 670LAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 670-LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($415.17) · 50 ($2,075.86)
670LAG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.52

Each

QTY:
Each
Add
COMBO 2 SWITCHES 1P 20A 120/277V BN
  • MFR Part #: 670G
  • GTIN: 00785007006018
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.