5662 - Duplex Recp 15A 250V S+B Wire BR

Legrand-Pass & Seymour

  • $34.67 (Each)
  • $34.67 (Each)

  • $346.70 (Per 10)

  • $3,467.00 (Per 100)
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
5662
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5662
Description
Duplex Recp 15A 250V S+B Wire BR
Duplex Receptacle, 15 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Nylon Material, Brown, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007566208 / 0785007566208 / 00785007566208
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.67 (Each)
Carton
$346.70 (Per 10)
Standard Packaging
$3,467.00 (Per 100)
Resources
Images
 
 
5662 - Small Image
 
5662 - Large Image
 
5662 - Large Image
Brochures
 
 
5662 - Brochure
Other Links
 
 
5662 - Other
 
5662 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
14 - 10
amperage rating
15
Poles
2
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.322 in
Width
0.780 in
Height
3.281 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, Nylon Material, Brown, 0.2100 lb
Features
Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 250volt Brown
Short Description
15 A, 250 VAC, Duplex Receptacle, Brown
Special Features
Heavy-Duty;Brass Strap for Added Strength and Ground Conductivity. 0.032 in Thick;Brass;Triple-Wipe Power Contacts for Lasting Retention;Strap Tabs Wrap Around Face to Prevent Strap From Separating From Face and Back Body;Easily Accessed Break-Off
extra long description
P&S 5662 RECP DUP 15A 250V S+B WIRE
Description
DUPLEX RECP 15A 250V S+B WIRE BR
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
Voltage
250.0 V
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5662
GTIN
00785007566208
UPC
785007566208
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Spec Grade Receptacle, Heavy-Duty
Trade Size
Amperage
15.0
Packaging
Weight
0.2100 lb
Weight per each
0.2083
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
6-15R
Application
Commercial
standard
FEDSPEC, CULUS, cULus UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5662.
Jump To:

Cross Referenced

These items are similar to 5662 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5662BLK Bryant Electric 00781786005471
5662CB Eaton Wiring Devices 00040893620824
AH5662B Eaton Wiring Devices 00032664704215
HBL5662 Hubbell Wiring Device-Kellems 00783585435541
5028 Leviton 00078477773550
5662 Leviton 00078477819388
5662 Legrand Pass & Seymour 00785007566208
5662A Legrand Pass & Seymour 00785007528206
826B Eaton Wiring Devices 00032664994272
BRY5662 Bryant Electric 00781786005464

* All prices subject to change.

Begin Live Chat