CS6375 - 3P4W 125/250V Inlt BK

Legrand-Pass & Seymour

  • $134.88 (Each)
  • $134.88 (Each)

  • $1,348.80 (Per 10)
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
CS6375
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS6375
Description
3P4W 125/250V Inlt BK
3-Pole 4-Wire 125/250V Inlet
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007637526 / 00785007637526
Weight per unit
0.433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.88 (Each)
Standard Packaging
$1,348.80 (Per 10)
Resources
Attachments
 
 
CS6375 - Specification Sheet
Other Links
 
 
CS6375 - Other
 
CS6375 - Other
 
CS6375 - Other
Images
 
 
CS6375 - Large Image
 
CS6375 - Small Image
Brochures
 
 
CS6375 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Number of Wires
4
amperage rating
50
Poles
Consult the Factory
Wire Size
Consult the Factory
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
Dimensions and Weight
Height
3.50
Descriptions
Product Type
3P4W 125/250V Inlt BK
extra long description
P&S CS6375 3P4W 125/250V INLT BK
Description
3P4W 125/250V INLT BK
Long Description
3-Pole 4-Wire 125/250V Inlet
Special Features
Turnlok® California-Standard Flanged Inlet
Manufacturer Information
Manufacturers Part Number
CS6375
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007637526
UPC
785007637526
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Turnlok® California-Standard Flanged Inlet
Packaging
Weight per each
0.433
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Mounting
Cord
Application
Industrial
standard
UL498, CSA C22.2 No. 42
nema rating
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS6375.
Jump To:

Cross Referenced

These items are similar to CS6375 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS6375A Bryant Electric 00781786253117
CS6375 Eaton Wiring Devices 00040893679679
CS6375 Ericson 00782862560204
CS6375 Hubbell Wiring Device-Kellems 00783585828206
CS6375 Leviton 00078477326312
CS6375 Legrand Pass & Seymour 00785007637526
CS6375 Woodhead 00786788509255
CS6375 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat