CS8265C - Ca Styl 50A 250V T/L Plug

Legrand-Pass & Seymour

  • $82.91 (Each)
  • $82.91 (Each)
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
CS8265C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8265C
Description
Ca Styl 50A 250V T/L Plug
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007442540 / 00785007442540
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$82.91 (Each)
Carton
$82.91 (Each)
Resources
Images
 
 
CS8265C - Large Image
 
CS8265C - Small Image
Brochures
 
 
CS8265C - Brochure
Other Links
 
 
CS8265C - Other
 
CS8265C - Other
 
CS8265C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Contact Material
Brass
Descriptions
extra long description
P&S CS8265C CA STYL 50A 250V T/L PL
Product Type
Ca Styl 50A 250V T/L Plug
Long Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Special Features
CS8265C Locking Plug
Description
CA STYL 50A 250V T/L PLUG
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS8265C
GTIN
00785007442540
UPC
785007442540
Taxonomies, Classifications, and Categories
Type
LOCKING PLUG
Category Description
PLUG FUSES
Trade Size
Amperage
50.0
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, RoHS, UL UL498, cULus E146159
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8265C.
Jump To:

Similar Items

Similar items are close alternatives to CS8265C, though they may not be 100% alike.

Plug California Standard Style 50A/250V Turnlok®
  • Our Part #: CS8265
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS8265
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($791.71) ·
CS8265 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat