Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.50 Inches
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$229.49
Per 100
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 1.44 Inches
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 1, Dimension: Inside Diameter 1.37 Inches, Outside Diameter 2.50 Inches
$207.17
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 3.00 Inches
$309.93
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 2 X 1, Dimension: Inside Diameter 1.37 Inches, Outside Diameter 3.00 Inches
$278.63
Reducing Washer, 2 X 1-1/2 In Trade Size, RWN Model, Galvanized, 0.88 In;1.75 In Diameter, 0.0400 LB/Ea
Features:2.52IN Dia X 2.09IN Length, 0.71 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
$5,953.74
Features:1.06IN Dia X 1.5IN Length, 0.48 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.375IN, Connection:Male NPS Thread, Material:Zinc Die Cast
$241.51
Power Supply, Adjustable Single DC Output Type; Metal Material; 2.56 Inch Width X 4.55 Inch Depth X 4.88 Inch Height Size; Screw Terminal Connection Type; 1 Phase(S); Ul (Canada and Us), Csa, Ce Approval
$434.43
Each
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$1,990.45
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$2,699.35
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
$71.26
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Class I, Divisio
Total Availability: Out of Stock
$1,654.15
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Divis
$2,049.99
Appleton ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1 In, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18.3, 065178,
$4,341.60
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1-1/4 In, Standard: Class I, Divis
$80,484.54
Appleton ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 0.63 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18.3, 06517
$2,889.56
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1-1/4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 2 In Length X 2.31 In Heigh
$3,683.21
Appleton STNM Series Straight Liquidtight Connector, Size: 1-1/4 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.41 In Length X 2.41 In Height, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No.
$7,693.00
Appleton STNM Series Straight Liquidtight Connector, Size: 1-1/2 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.44 In Length X 2.78 In Height, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No.
$11,812.73
20
Popularity
Default