Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Imc Fittings, Conduit Locknuts, Material: Steal/ Ul Standard: 514B, Trade Size: 2 1/2, Dimensions: Height .34 Inches, Diameter 3.44 Inches
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4,846.12
Per 100
Features:1.19 In Width X 2.07 In Height, For Emt, Size:0.5IN, Material: Steel, Finish: Zinc Plated
$38.45
Features:1.23 In Width X 2.07 In Height, For Emt, Size:0.75IN, Material: Steel, Finish: Zinc Plated
$31.33
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Threaded Connection Orientation, Rigid Connection, 0.37 In Height, 1.03 In Diameter, +150 °C Operating Temperature, 0.01 LB/Ea
$27.55
Appleton Edge Type Clamp, Size: 1 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
$1,794.88
Appleton Right Angle Type Clamp, Size: 1-1/4 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
$999.81
Appleton Edge Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
$2,541.85
Appleton Parallel Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
$1,907.57
Appleton Edge Type Clamp, Size: 2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
$3,038.44
Appleton Parallel Type Clamp, Size: 2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
$2,475.06
Appleton Edge Type Clamp, Size: 1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
$1,457.67
Appleton Parallel Type Clamp, Size: 3/4 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
$1,142.56
Unilets Recessed Head Close-Up Plug, Size: 1-1/4 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I
$6.60
Each
Unilets Recessed Head Close-Up Plug, Size: 3 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, GR
$3,418.89
Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Powder Coated, PLG Model, 0.052 LB/Ea
$32.01
Unilets Recessed Head Close-Up Plug, Size: 1/2 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups
$4.26
Reducing Bushing, Size: 1-1/4 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$651.24
Reducing Bushing, Size: 1-1/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$6.71
Reducing Bushing, Size: 1-1/4 X 3/4 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$516.00
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 2 X 3/4, Dimensions: Diameter .98 Inches, Height 2.34 Inches
$2,919.99
20
Popularity
Default