PLG125 - 1-1/4" Recessed Plug

Appleton

  • $6.60 (Each)
  • $6.60 (Each)

  • $165.00 (Per 25)

  • $660.00 (Per 100)
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
PLG125
Manufacturer
Appleton
Manufacturer's Part Number
PLG-125
Description
1-1/4" Recessed Plug
Unilets Recessed Head Close-Up Plug, Size: 1-1/4 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652155 / 00781381652155
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Carton
$165.00 (Per 25)
Standard Packaging
$660.00 (Per 100)
Resources
Images
 
 
PLG125 - Small Image
 
PLG125 - Large Image
Attachments
 
 
PLG125 - Specification Sheet
Other Links
 
 
PLG125 - Other
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
Malleable Iron
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
Plug 1-1/4 Rec Head Close-Up
Description
1-1/4" RECESSED PLUG
Long Description
UNILETS Recessed Head Close-Up Plug, Size: 1-1/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I
Special Features
Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity
extra long description
APP PLG-125 PLUG 1-1/4 REC HEAD CLO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-125
GTIN
00781381652155
UPC
781381652155
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Recessed Head Close-Up Plug
Packaging
Weight per each
0.33
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups B, C, D; Class II, Groups E, F, G; And Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG125.
Jump To:

Similar Items

Similar items are close alternatives to PLG125, though they may not be 100% alike.

Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 1-1/4", ...
  • Our Part #: PLG4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PLG4
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($361.75) ·
PLG4 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-125 Appleton Electric 00781381652155
PLG4 Eaton Crouse-Hinds 00782274565606
PLUG4 Killark 00783936010649
PLG-125R O-Z Gedney 00783126448153
PLG4M Eaton Crouse-Hinds 00784564170040
1013C Producto Electric Corp. 00785244210131
PLG4 Thomas & Betts 782274565606
PLG4-TB Thomas & Betts 00786210057514
PLG4-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat