PC150ET - 1-1/2" Edge Type Clamp

Appleton

  • $25.42 (Each)
  • $25.42 (Each)

  • $635.46 (Per 25)

  • $2,541.85 (Per 100)
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
PC150ET
Manufacturer
Appleton
Manufacturer's Part Number
PC-150ET
Description
1-1/2" Edge Type Clamp
Appleton Edge Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
Slang Terms
Parallel Clamp (PC), PC Clamp
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381320511 / 00781381320511
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.42 (Each)
Carton
$25.42 (Each)
Standard Packaging
$635.46 (Per 25)
Resources
Images
 
 
PC150ET - Small Image
 
PC150ET - Large Image
Attachments
 
 
PC150ET - Specification Sheet
Other Links
 
 
PC150ET - Other
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
Castings: Malleable Iron, Hardware: Steel
Material, Color, and Finish
Finish
Castings: Hot Dip;Hardware: Mechanically Galvanized
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" EDGE TYPE CLAMP
Product Type
1-1/2 In Edge Type CLP
Long Description
Appleton Edge Type Clamp, Size: 1-1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid Conduit
Special Features
Capable of withstanding heavy loads;Easily installs;Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
extra long description
APP PC-150ET 1-1/2 IN EDGE TYPE CLP
Also Known As...
Parallel Clamp (PC)
PC Clamp
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PC-150ET
GTIN
00781381320511
UPC
781381320511
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Edge Type Clamp
Packaging
Weight per each
1.12
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Rigid Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PC150ET.
Jump To:

Cross Referenced

These items are similar to PC150ET but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC150ET Appleton Electric 00781381320511
975 Bridgeport Fittings 00781747097507
ETC150HD Eaton Crouse-Hinds 00784564255648
EDG150 Garvin Industries 00785592403353
ECC150 Killark 00783936391274
UEC150G O-Z Gedney 00783126550702
2306EC Raco 00050169986066
EC112 Thomas & Betts 00785991500103
EC112HDG Thomas & Betts n/a
EC-1 1/2HDG Thomas & Betts n/a
1575 Topaz 00751338520271

* All prices subject to change.

Begin Live Chat