ST100AL - 1" Alu LT Flex Conn

Appleton

  • $16.54 (Each)
  • $16.54 (Each)

  • $82.71 (Per 5)

  • $413.54 (Per 25)

  • $1,654.15 (Per 100)
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
ST100AL
Manufacturer
Appleton
Manufacturer's Part Number
ST-100AL
Description
1" Alu LT Flex Conn
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Class I, Divisio
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381672467 / 00781381672467
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.54 (Each)
Carton
$82.71 (Per 5)
Standard Packaging
$413.54 (Per 25)
Resources
Images
 
 
ST100AL - Small Image
 
ST100AL - Large Image
Attachments
 
 
ST100AL - Specification Sheet
Brochures
 
 
ST100AL - Brochure
Other Links
 
 
ST100AL - Other
 
ST100AL - Other
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
Copperfree Aluminum
connection
Threaded X Compression
Dimensions and Weight
Size
1-11-1/2
Descriptions
Description
1" ALU LT FLEX CONN
Product Type
1 In LFMC Conn Alum
extra long description
APP ST-100AL 1 IN LFMC CONN ALUM
Long Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 IN Length X 1.81 IN Height, Thread Length: 3/4 IN, Standard: Class I, Divisio
Special Features
Compact design with small turning radius;Copperfree (4/10 of 1 PCT of copper or less) aluminum;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;Full, machined tapered threads (NPT);High corrosion resistance;Machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and other applications that require flexibility and protection against entry of liquids, vapors or solids;Seals out
Manufacturer Information
Manufacturers Part Number
ST-100AL
Brand
Appleton
GTIN
00781381672467
UPC
781381672467
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.16
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST100AL.
Jump To:

Cross Referenced

These items are similar to ST100AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-100AL Appleton Electric 00781381672467
LT100 SA Eaton Crouse-Hinds 00784564962614
5234AL Thomas & Betts Conduit n/a
4Q-100 O-Z Gedney 00783126617405
5234AL Thomas & Betts 00786210802497

* All prices subject to change.

Begin Live Chat