ST90100AL - 1" 90D Alu LT Conn

Appleton

  • $43.42 (Each)
  • $43.42 (Each)

  • $4,341.60 (Per 100)
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
ST90100AL
Manufacturer
Appleton
Manufacturer's Part Number
ST-90100AL
Description
1" 90D Alu LT Conn
Appleton ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1 In, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18.3, 065178,
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381672580 / 00781381672580
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.42 (Each)
Carton
$43.42 (Each)
Resources
Images
 
 
ST90100AL - Small Image
 
ST90100AL - Large Image
Attachments
 
 
ST90100AL - Specification Sheet
Brochures
 
 
ST90100AL - Brochure
Other Links
 
 
ST90100AL - Other
 
ST90100AL - Other
 
ST90100AL - Other
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
Copperfree Aluminum
connection
Threaded X Compression
Dimensions and Weight
Size
1
Descriptions
extra long description
APP ST-90100AL 1 IN 90 DEG LFMC CO
Description
1" 90D ALU LT CONN
Product Type
1 In 90 Deg LFMC Conn Alum
Long Description
Appleton ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 1 IN, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 3/4 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178,
Special Features
Compact design with small turning radius;Copperfree (4/10 of 1 PCT of copper or less) aluminum;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;Full, machined tapered threads (NPT);High corrosion resistance;Machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and other applications that require flexibility and protection against entry of liquids, vapors or solids;Seals out
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-90100AL
GTIN
00781381672580
UPC
781381672580
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST90100AL.
Jump To:

Cross Referenced

These items are similar to ST90100AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-90100AL Appleton Electric 00781381672580
LT10090 SA Eaton Crouse-Hinds 00784564962720
5254AL Thomas & Betts Conduit n/a
4Q-9100 O-Z Gedney 00783126619157
5254AL Thomas & Betts 00786210802565

* All prices subject to change.

Begin Live Chat