STB125 - 1-1/4" Steel LT Conn Ins Throat

Appleton

  • $36.83 (Each)
  • $36.83 (Each)

  • $184.16 (Per 5)

  • $920.80 (Per 25)

  • $3,683.21 (Per 100)
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
STB125
Manufacturer
Appleton
Manufacturer's Part Number
STB-125
Description
1-1/4" Steel LT Conn Ins Throat
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1-1/4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 2 In Length X 2.31 In Heigh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381681100 / 00781381681100
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.83 (Each)
Carton
$184.16 (Per 5)
Standard Packaging
$920.80 (Per 25)
Resources
Images
 
 
STB125 - Small Image
 
STB125 - Large Image
Attachments
 
 
STB125 - Specification Sheet
Other Links
 
 
STB125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Compression
Material
Malleable Iron
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
1-1/4
Descriptions
Description
1-1/4" STEEL LT CONN INS THROAT
Product Type
1-1/4 In Insul LFMC Conn
extra long description
APP STB-125 1-1/4 IN INSUL LFMC CON
Long Description
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1-1/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 2 IN Length X 2.31 IN Heigh
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STB-125
GTIN
00781381681100
UPC
781381681100
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
STB Series Straight Liquidtight Connector With Insulated Throat
Packaging
Weight per each
0.78
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STB125.
Jump To:

Cross Referenced

These items are similar to STB125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-125 Appleton Electric 00781381681100
LT125A Arlington 00018997321213
433-SLTI Bridgeport Fittings 00781747044334
LTB125 Eaton Crouse-Hinds 00784564311252
LTBK125 Eaton Crouse-Hinds 00784564000279
SL125I LH Dottie 00781002667445
LTC-125 Garvin Industries 00785592110176
86212B Halex 00051411862121
H1251 Hubbell Wiring Device-Kellems 00783585035154
K1251 Killark 00783936998565
MLTI-125 Orbit Industries 00835243032033
4Q-125T O-Z Gedney 00783126617603
4Q125TG O-Z Gedney n/a
RT-125AS Producto Electric Corp. n/a
3515 Raco n/a
3515RAC Raco 00050169035153
H1251 Raco n/a
LTMI125 Raco n/a
LMM-42 Remke 00785411302140
5335 Thomas & Betts 00786210053356
LT-704 Thomas & Betts n/a
LT-704 Thomas & Betts Conduit n/a
474S Topaz 00751338336209

* All prices subject to change.

Begin Live Chat