5236 - 1-1/2" STR Steel LT Conn

T&B Ind Fitting

  • $52.02 (Each)
  • $52.02 (Each)

  • $520.18 (Per 10)

  • $5,201.76 (Per 100)

In-Stock: 6 available locally (Uvalde, TX) (change location)
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
5236
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5236
Description
1-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, 17/8 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 96.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052366 / 5414363142768 / 00786210052366
Weight per unit
0.965 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.02 (Each)
Carton
$520.18 (Per 10)
Stock Availability
Uvalde
6 (Check another store)
San Antonio RDC
129
All Stores
1,601
Resources
Images
 
 
5236 - Small Image
 
5236 - Large Image
 
5236 - Large Image
 
5236 - Large Image
 
5236 - Large Image
 
5236 - Large Image
Specifications Sheets
 
 
5236 - Specification Sheet
360 Images
 
 
5236 - 360 Image
Attachments
 
 
5236 - Specification Sheet
Other Links
 
 
5236 - Other
 
5236 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
2-23/32 in;69.1 mm
Diameter
17/8 in;47.6 mm
Size
1-1/2 INCH
Descriptions
Description
1-1/2" STR STEEL LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, 17/8 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 96.5 lb/100
Features
Liquidtight Conduit Fitting, Straight 1-1/2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight Straight Connector, Steel, 1-1/2 in, Straight, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5236 1 1/2 IN NONINSUL LIQ-TIGH
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
1-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
2 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5236
sub brand
ABB
GTIN
00786210052366
UPC
786210052366
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
96.5 lb/100
Weight per each
0.965
Carton
10
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,601

Location search:
These alternate items can be purchased instead of 5236.
Jump To:

Similar Items

Similar items are close alternatives to 5236, though they may not be 100% alike.

Liquid Tight Straight Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 5/...
  • Our Part #: 434LT2
  • Uvalde Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 434-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($71.84) · 10 ($359.18) ·
434LT2 - Nsi Industries

Uvalde Availability: In Stock

Total Availability: In Stock

Book Price

$35.92

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Glan...
  • Our Part #: LT150
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT150
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($51.42) · 20 ($514.25) ·
LT150 - Crouse-Hinds

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.71

Each

QTY:
Each
Add
Liquid Tight Connector, 1-1/2 In Trade Size, Zinc Electroplated Steel, Zinc Plat...
  • Our Part #: STR150
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STR150
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($98.83) ·
STR150 - American Fittings Corp

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.77

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Zinc Electroplated, Straig...
  • Our Part #: ST150
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-150
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 2 ($92.20) · 10 ($461.02) ·
ST150 - Appleton/Oz Gedney

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.10

Each

QTY:
Each
Add
1 1/2" Straight Liquidtight Connector Non-Insulated
  • Our Part #: K150
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K150
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1,280 ($50,828.80) ·
K150 - Hubbell--Killark

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.71

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • Our Part #: LT150SA
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT150 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($115.86) ·
LT150SA - Crouse-Hinds

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5236 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS150 AFC Cable Systems 00077680136787
ST150 Appleton Electric 00781381679602
LT150 Arlington 00018997321503
434SLT Bridgeport Fittings 00781747024343
434-LT2 Bridgeport Fittings 00781747154347
LT150 Eaton Crouse-Hinds 00784564301505
LTK150 Eaton Crouse-Hinds 00784564000309
LT150SA Eaton Crouse-Hinds 00784564962638
LT150S Eaton Crouse-Hinds 00662277074094
SL150 LH Dottie 00781002667384
H150 Hubbell Wiring Device-Kellems 00783585034065
K150 Killark 00783936991276
MSTR-150 Madison Electric 00784297547713
LMM-51 Neer n/a
4Q150 O-Z Gedney 00783126617658
3406 Raco 00050169034064
H150 Raco n/a
LTM150 Raco n/a
5805 Regal n/a
LMM-51 Remke 00785411301150
5236 Thomas & Betts 00786210052366
LT105 Thomas & Betts n/a
5236AL Thomas & Betts 00786210802510
475 Topaz 00751338143005
474ST Topaz 00751338144712
475ST Topaz 00751338144811

* All prices subject to change.

Begin Live Chat