LT150SA - 1-1/2" STR LT Conn

Eaton

  • $57.93 (Each)
  • $57.93 (Each)

  • $115.86 (Per 2)

  • $5,792.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT150SA
Manufacturer
Eaton
Manufacturer's Part Number
LT150 SA
Description
1-1/2" STR LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 1-1/2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962638 / 00784564962638
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.93 (Each)
Carton
$57.93 (Each)
Standard Packaging
$115.86 (Per 2)
Resources
Images
 
 
LT150SA - Small Image
 
LT150SA - Large Image
Attachments
 
 
LT150SA - Specification Sheet
Tech Bulletins
 
 
LT150SA - Tech Bulletin
Features
Material
Aluminum
Descriptions
Product Type
1 1/2 LT Conn Al
Description
1-1/2" STR LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT150 SA 1 1/2 LT CONN AL
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Aluminum, 1-1/2"
Additional Information
dimensions
2.6300 IN X 2.5000 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT150 SA
GTIN
00784564962638
UPC
784564962638
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.63
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of LT150SA.
Jump To:

Cross Referenced

These items are similar to LT150SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-150AL Appleton Electric 00781381672481
434SLT Bridgeport Fittings 00781747024343
LT150 SA Eaton Crouse-Hinds 00784564962638
LT150 Eaton Crouse-Hinds 00784564301505
LTK150 Eaton Crouse-Hinds 00784564000309
LT150SA Eaton Crouse-Hinds 78456496263
K150 Killark 00783936991276
4Q150 O-Z Gedney 00783126617658
3406 Raco 00050169034064
H150 Raco n/a
LTM150 Raco n/a
5236AL Thomas & Betts 00786210802510
5236 Thomas & Betts 00786210052366
LT105 Thomas & Betts n/a
5236AL Thomas & Betts Conduit n/a

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds