ST150 - 1-1/2" Steel LT STR Conn

Appleton

  • $46.10 (Each)
  • $46.10 (Each)

  • $92.20 (Per 2)

  • $461.02 (Per 10)

  • $4,610.25 (Per 100)
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
ST150
Manufacturer
Appleton
Manufacturer's Part Number
ST-150
Description
1-1/2" Steel LT STR Conn
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 2.25 In Length, 2.63 In Diameter, Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 120 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679602 / 00781381679602
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.10 (Each)
Carton
$92.20 (Per 2)
Standard Packaging
$461.02 (Per 10)
Resources
Images
 
 
ST150 - Small Image
 
ST150 - Large Image
 
ST150 - Large Image
Attachments
 
 
ST150 - Specification Sheet
Other Links
 
 
ST150 - Other
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
Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2.25 in;57.2 mm
Diameter
2.63 in;66.8 mm
Size
1-1/2
Descriptions
Description
1-1/2" STEEL LT STR CONN
Product Type
Insulated Connector
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1-1/2 in Trade Size, Zinc Electroplated, Straight Connection Orientation, 2.25 in Length, 2.63 in Diameter, Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 120 lb/100
Short Description
Insulated Connector, Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring), 1-1/2 in, Straight
Special Features
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
extra long description
APP ST-150 1-1/2 IN LFMC CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
1-1/2 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
2 CT;10 PK
Manufacturer Information
Manufacturers Part Number
ST-150
Brand
Appleton
GTIN
00781381679602
UPC
781381679602
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
54.4 kg/100;120 lb/100
Weight per each
1.2
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST150.
Jump To:

Similar Items

Similar items are close alternatives to ST150, though they may not be 100% alike.

1 1/2" Straight Liquidtight Connector Non-Insulated
  • Our Part #: K150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K150
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1,280 ($50,828.80) ·
K150 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.71

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • Our Part #: LT150
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT150
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($51.42) · 20 ($514.25) ·
LT150 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.71

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Steel, Zinc Electroplated/...
  • Our Part #: 5236
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5236
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($520.18) ·
5236 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$52.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ST150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS150 AFC Cable Systems 00077680136787
ST 150 Appleton Electric 00781381679602
LT150 Arlington 00018997321503
434-SLT Bridgeport Fittings 00781747024343
LT150 Eaton Crouse-Hinds 00784564301505
LTK150 Eaton Crouse-Hinds 00784564000309
SL150 LH Dottie 00781002667384
66215B Halex 00051411662158
H150 Hubbell Wiring Device-Kellems 00783585034065
K150 Killark 00783936991276
MLT-150 Orbit Industries 00835243031128
4Q-l50 O-Z Gedney n/a
4Q150 O-Z Gedney 00783126617658
RT-150S Producto Electric Corp. n/a
3406 Raco 00050169034064
H150 Raco n/a
LTM150 Raco n/a
LMM-51 Remke 00785411301150
5236 Thomas & Betts 00786210052366
LT105 Thomas & Betts n/a
LT-105 Thomas & Betts Conduit n/a
475 Topaz 00751338143005
474ST Topaz 00751338144712

* All prices subject to change.

Begin Live Chat