PS5366X - Straight Blade Plug 3W 20A 125V B&W

Legrand-Pass & Seymour

  • $17.27 (Each)
  • $17.27 (Each)

  • $172.71 (Per 10)

  • $863.56 (Per 50)

  • $1,727.12 (Per 100)

In-Stock: 3 available locally (Shreveport, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
PS5366X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5366X
Description
Straight Blade Plug 3W 20A 125V B&W
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.165 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237009 / 0785007237009 / 00785007237009
Weight per unit
0.1629 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.27 (Each)
Carton
$172.71 (Per 10)
Standard Packaging
$863.56 (Per 50)
Stock Availability
Shreveport
3 (Check another store)
Bossier City
20
All Stores
777
Resources
Images
 
 
PS5366X - Small Image
 
PS5366X - Large Image
 
PS5366X - Large Image
Brochures
 
 
PS5366X - Brochure
Other Links
 
 
PS5366X - Other
 
PS5366X - Other
 
PS5366X - Other
 
PS5366X - Other
 
PS5366X - Other
Features
Wire Size
#18 to #10 AWG
Current Rating
20 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
Poles
2
amperage rating
20
connection
Wire Grounding
Dimensions and Weight
Length
2.791 in
Diameter
1.516;0.230 to 0.690 in (Cord)
Size
2.8 in
Descriptions
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.165 lb
Features
Straight Blade Plug 2pole 3wire 20amp 125v
Short Description
20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, 5-20P
Special Features
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield
extra long description
P&S PS5366X STR BLD PLUG 3W 20A 125
Description
STR BLD PLUG 3W 20A 125V B&W
Additional Information
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
1 CT;50 Pk
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5366X
GTIN
00785007237009
UPC
785007237009
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight
0.165 lb
Weight per each
0.1629
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-20P;NEMA WD-1
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Extra Hard Use
Total availability: 777

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
20 View Store
Shreveport
3 View Store
These alternate items can be purchased instead of PS5366X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS5366X.

Straight Blade Plug 2-Pole 3-Wire 20A 125a
  • Our Part #: 5366X
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS5366X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.71) ·
5366X - Pass & Seymour/Legrand

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.27

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PS5366X, though they may not be 100% alike.

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material,...
  • Our Part #: 5366N
  • Newnan Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5366N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($313.70) · 50 ($1,568.50) ·
5366N - Eaton Wiring Devices

Newnan Availability: In Stock

Total Availability: In Stock

Book Price

$31.37

Each

QTY:
Each
Add
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operatin...
  • Our Part #: AH5366
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5366
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($314.70) · 50 ($1,573.48) ·
AH5366 - Eaton Wiring Devices

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.47

Each

QTY:
Each
Add
Straight Blade Device Plug, 20 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °...
  • Our Part #: HBL5366C
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5366C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($300.90) ·
HBL5366C - Hubbell Wiring Devices

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.09

Each

QTY:
Each
Add
Straight Blade Plug 2-Pole 3-Wire 20A 125a
  • Our Part #: 5366X
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS5366X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.71) ·
5366X - Pass & Seymour/Legrand

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS5366X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5366N Eaton Wiring Devices 00040893018058
6766 Eaton Wiring Devices 00040893021072
AH5366 Eaton Wiring Devices 00032664737558
66210-BK Enerlites 00883951417345
1512-P Ericson 00782862587010
HBL5366C Hubbell Wiring Device-Kellems 00783585173955
PS5366X Legrand Pass & Seymour 00785007237009
5366 Woodhead 00786788701109
5269NB Bryant Electric 00781786625051
5364B Bryant Electric 00781786731226
5366N Bryant Electric 00781786625518
BRY5366NP Bryant Electric 00781786005884

* All prices subject to change.