HBL5366C - Plug, 20A 125V, 5-20P, B/W

WDK

  • $29.46 (Each)
  • $29.46 (Each)

  • $294.60 (Per 10)
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
HBL5366C
Manufacturer
WDK
Manufacturer's Part Number
HBL5366C
Description
Plug, 20A 125V, 5-20P, B/W
Straight Blade Device Plug, 20 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585173955 / 0783585173955 / 00783585173955
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.46 (Each)
Carton
$294.60 (Per 10)
Resources
Images
 
 
HBL5366C - Small Image
 
HBL5366C - Large Image
 
HBL5366C - Large Image
Specifications Sheets
 
 
HBL5366C - Specification Sheet
Attachments
 
 
HBL5366C - Specification Sheet
Other Links
 
 
HBL5366C - Other
 
HBL5366C - Other
 
HBL5366C - Other
 
HBL5366C - Other
 
HBL5366C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V ac
Material
Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws)
Terminal Type
Screw;Clamp
Wire Size
#18 to #8 AWG (Copper Conductor)
Phase
1
Poles
2-Pole
amperage rating
20
Wattage
2000
Number of Wires
3-Wire
connection
Screwed Terminal
Material, Color, and Finish
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Color
Black/White
Dimensions and Weight
Diameter
1.527 in;38.74 mm
Length
1.968 in;49.99 mm
Size
1.52 in x 1.52 in x 1.96 in
Descriptions
Product Type
Straight Blade Device Plug
Description
PLUG, 20A 125V, 5-20P, B/W
Long Description
Straight Blade Device Plug, 20 A, 125 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 1.968 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 lb
Features
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 20A 125V, 5-20P, Black and White, Single Pack.
Short Description
Straight Blade Device Plug, 20 A, 125 VAC, Black/White
Special Features
Vari-Size Adjustable Cord Clamp;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging
extra long description
HWDK HBL5366C PLUG, 20A 125V, 5-20P
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
pallet quantity
3600
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL5366C
Brand
Hubbell Wiring Devices
series
Insulgrip®
GTIN
00783585173955
UPC
783585173955
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
nema rating
NEMA 5-20P
Application
Industrial/Commercial
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;Fed. Spec. W-C596G;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5366C.
Jump To:

Similar Items

Similar items are close alternatives to HBL5366C, though they may not be 100% alike.

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material,...
  • Our Part #: 5366N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5366N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($287.50) · 50 ($1,437.50) ·
5366N - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.75

Each

QTY:
Each
Add
Straight Blade Device Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °...
  • Our Part #: HBL5266C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5266C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($218.00) ·
HBL5266C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.80

Each

QTY:
Each
Add
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material,...
  • Our Part #: PS5366X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5366X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.71) · 50 ($863.56) ·
PS5366X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.27

Each

QTY:
Each
Add
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operatin...
  • Our Part #: AH5366
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5366
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($288.40) · 50 ($1,442.00) ·
AH5366 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.84

Each

QTY:
Each
Add
Straight Blade Plug 2-Pole 3-Wire 20A 125a
  • Our Part #: 5366X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5366X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.71) ·
5366X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL5366C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5366N Eaton Wiring Devices 00040893018058
6766 Eaton Wiring Devices 00040893021072
AH5366 Eaton Wiring Devices 00032664737558
66210-BK Enerlites 00883951417345
1512P Ericson 00782862587010
HBL5366C Hubbell Wiring Device-Kellems 00783585173955
PS5366X Legrand Pass & Seymour 00785007237009
5366 Woodhead 00786788701109
5269NB Bryant Electric 00781786625051
5364B Bryant Electric 00781786731226
5366N Bryant Electric 00781786625518
BRY5366NP Bryant Electric 00781786005884
5366-C Leviton 00078477795873
PS520PCLB Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat