PS5366X - Straight Blade Plug 3W 20A 125V B&W

Legrand-Pass & Seymour

  • $19.14 (Each)
  • $19.14 (Each)

  • $956.92 (Per 50)

  • $1,913.84 (Per 100)

In-Stock: 6 available locally (Paris, TX) ( change location)
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
PS5366X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5366-X
Description
Straight Blade Plug 3W 20A 125V B&W
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.165 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237009 / 0785007237009 / 00785007237009
Weight per unit
0.1629 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.14 (Each)
Carton
$19.14 (Each)
Standard Packaging
$956.92 (Per 50)
Stock Availability
Paris
6 (Check another store)
Tyler
2
All Stores
670
Resources
Images
 
 
PS5366X - Small Image
 
PS5366X - Large Image
 
PS5366X - Large Image
Other Links
 
 
PS5366X - Other
 
PS5366X - Other
 
PS5366X - Other
 
PS5366X - Other
 
PS5366X - Other
Attachments
 
 
PS5366X - Specification Sheet
Brochures
 
 
PS5366X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Wire Grounding
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
#18 to #10 AWG
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.791 in
Size
2.8 in
Descriptions
Description
STR BLD PLUG 3W 20A 125V B&W
Extra Long Description
PAS PS5366X STR BLD PLUG 3W 20A 125
Features
Straight Blade Plug 2pole 3wire 20amp 125v
Long Description
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.165 lb
Product Type
Straight Blade Plug
Short Description
20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, 5-20P
Special Features
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
1 CT;50 Pk
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5366X
GTIN
00785007237009
UPC
785007237009
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
20.0
Packaging
Weight
0.165 lb
Weight per each
0.1629
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Extra Hard Use
Nema Rating
5-20P;NEMA WD-1
Standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 670

Location search:
These alternate items can be purchased instead of PS5366X.
Jump To:

Similar Items

Similar items are close alternatives to PS5366X, though they may not be 100% alike.

Cross Referenced

These items are similar to PS5366X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5366N Eaton Wiring Devices 00040893018058
6766 Eaton Wiring Devices 00040893021072
AH5366 Eaton Wiring Devices 00032664737558
66210-BK Enerlites 00883951417345
1512-P Ericson 00782862587010
HBL5366C Hubbell Wiring Device-Kellems 00783585173955
PS5366X Legrand Pass & Seymour 00785007237009
5366 Woodhead 00786788701109
5269NB Bryant Electric 00781786625051
5364B Bryant Electric 00781786731226
5366N Bryant Electric 00781786625518
BRY5366NP Bryant Electric 00781786005884
5366-C Leviton 00078477795873

* All prices subject to change.

Begin Live Chat