SPM7L - 1, 2/0 Service Post Connector 1/2 X 1-1/4

Nsi

  • $97.74 (Each)
  • $97.74 (Each)

  • $586.44 (Per 6)

  • $9,773.97 (Per 100)

In-Stock: 6 available locally (Lafayette, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
SPM7L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-7L
Description
1, 2/0 Service Post Connector 1/2 X 1-1/4
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1-1/4 In (Stud) Overall Length, 600 V Ac, 2.76 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021069 / 6623810210694 / 00662381021069
Weight per unit
2.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.74 (Each)
Carton
$586.44 (Per 6)
Stock Availability
Lafayette
6 (Check another store)
Alexandria
0
All Stores
57
Resources
Images
 
 
SPM7L - Small Image
 
SPM7L - Large Image
 
SPM7L - Large Image
Features
Number of Conductors
1
Poles
1
Wire Size
1 SOL - 2/0 STR
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Color
Copper
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Overall Length
1-1/4 in (Stud)
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=7/8 x 14
Descriptions
Special Features
Excellent for Continuous Loop Grounding and Bonding
Product Type
Service Post Connector
Long Description
Service Post Connector, #1 AWG (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1-1/4 in (Stud) Overall Length, 600 V ac, 2.76 lb/EA
Short Description
Service Post Connector, Non-Insulated, 1-1/4 in (Stud), 600 VAC
Description
1, 2/0 SERVICE POST CONNECTOR 1/2 X 1-1/4
extra long description
NSI SPM-7L Service Post One Wire 1-
Features
Service Post Connector - One Wire Type 2/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Additional Information
Maximum Operating Temperature
+90 °C
Maximum Conductor Size
#1 AWG (Solid);2/0 AWG (Stranded)
For Stud Size
0.500 in x 13
Insulated/Non-Insulated
Non-Insulated
for use with
Connecting one or two Conductors;Direct Burial in Earth or Concrete
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 467;cULus Listed
package quantity
6 PK
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SPM-7L
sub brand
Split Bolts
GTIN
00662381021069
UPC
662381021069
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight
2.76 lb/EA
Weight per each
2.76
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486B
Application
Wire Termination
Total availability: 57

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
6 View Store

Distribution Centers

Location Stock Available
Nacogdoches
17 View Store
San Antonio RDC
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SPM7L.
Jump To:

Similar Items

Similar items are close alternatives to SPM7L, though they may not be 100% alike.

Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Con...
  • Our Part #: SP6SL
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP6SL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,701.15) · 150 ($16,206.90) ·
SP6SL - Abb Installation Products, Inc

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$108.05

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • Our Part #: KC26B1
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KC26B1
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($145.71) ·
KC26B1 - Burndy LLC

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.71

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • Our Part #: KC26
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KC26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($4,882.75) ·
KC26 - Burndy LLC

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$195.31

Each

QTY:
Each
Add
Service Entrance Post, 0.26 LB
  • Our Part #: SP6SS
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP6SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($4,680.19) ·
SP6SS - Abb Installation Products, Inc

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$187.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SPM7L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC26 Burndy 781810255957
KC26B1 Burndy 00781810256107
DGN13 DOSSERT n/a
DGN-13L DOSSERT n/a
MSB2/0 FRANKEL n/a
BS1-20 Greaves 00784491707654
BS1-20L Greaves n/a
BS120 Greaves 78449170765
KS20 Hubbell Power Systems 96359318903
KS2/0 Hubbell Power Systems 00096359318903
SPSS-6 ILSCO 783669233360
SSS-6 ILSCO 00783669862249
SSS-6A1 ILSCO 00783669862263
SPSL-6 ILSCO 78366923326
SSS6 ILSCO 78366986224
90374 Morris 00601986903745
SPM7L NSi Industries 00662381021069
SPM-7L NSi Industries 662381021069
SP120Q Panduit 74983716456
SP1-2/0L-Q Panduit 07498371646
SSS-6 Penn-Union 785037654364
SSS 6A1 Penn-Union 00785037654388
SSS-6A1 Penn-Union 78503765438
SP6SS Thomas & Betts 783786145652
SP202 Thomas & Betts n/a
SP20-2 Thomas & Betts n/a
SP6SL Thomas & Betts 00783786805136

* All prices subject to change.