KC26B1 - 2/0 Post Split Bolt

Burndy

  • $138.17 (Each)
  • $138.17 (Each)
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
KC26B1
Manufacturer
Burndy
Manufacturer's Part Number
KC26B1
Description
2/0 Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256107 / 00781810256107
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.17 (Each)
Resources
Images
 
 
KC26B1 - Small Image
 
KC26B1 - Large Image
 
KC26B1 - Large Image
 
KC26B1 - Large Image
 
KC26B1 - Large Image
 
KC26B1 - Large Image
 
KC26B1 - Large Image
 
KC26B1 - Large Image
 
KC26B1 - Large Image
Attachments
 
 
KC26B1 - Specification Sheet
Brochures
 
 
KC26B1 - Brochure
Other Links
 
 
KC26B1 - Other
 
KC26B1 - Other
 
KC26B1 - Other
 
KC26B1 - Other
 
KC26B1 - Other
 
KC26B1 - Other
 
KC26B1 - Other
 
KC26B1 - Other
 
KC26B1 - Other
 
KC26B1 - Other
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
Bronze, Leaded, Commercial
Descriptions
Description
2/0 POST SPLIT BOLT
Product Type
Mechanical
extra long description
BUR KC26B1 2-2/0 STR 1 1/16 POST 1
Long Description
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 1, 7/8 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud Size: 1/2-13, Dimension B: 1-1/16 IN, Height: 2-3/8 IN
Additional Information
pallet quantity
5800
Manufacturer Information
Manufacturers Part Number
KC26B1
Brand
BURNDY
GTIN
00781810256107
UPC
781810256107
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC26B1.
Jump To:

Similar Items

Similar items are close alternatives to KC26B1, though they may not be 100% alike.

Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Con...
  • Our Part #: SP6SL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP6SL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,453.86) · 150 ($14,723.18) ·
SP6SL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$98.15

Each

QTY:
Each
Add
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-In...
  • Our Part #: SPM7L
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SPM-7L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($508.29) ·
SPM7L - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$84.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KC26B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC26-B1 Burndy 781810256107
KC26B1 Burndy 00781810256107
DGN13L DOSSERT n/a
DGN-13L DOSSERT n/a
KC2/0L ESP n/a
MSB2/0 FRANKEL n/a
BS1-20L Greaves n/a
KS2/0L Hubbell Power Systems n/a
SPSL-6 ILSCO 783669233261
SSS6A1 ILSCO 00783669862263
SSS-6A1 ILSCO 78366986226
25610 NAED n/a
SPM-7L NSi Industries 00662381021069
SP120LQ Panduit 00074983716463
SP1-2/0L-Q Panduit 07498371646
SSS-6A1 Penn-Union 785037654388
SSS 6A1 Penn-Union 00785037654388
SSS6A1 PU n/a
SPM7L SOUTHPORT IND. n/a
SP202 Thomas & Betts n/a
SP6SL Thomas & Betts 783786805136
SP20-2 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat