SP6SL - Service Post Conn

Blackburn Grounding

  • $98.15 (Each)
  • $98.15 (Each)

  • $2,453.86 (Per 25)

  • $9,815.45 (Per 100)

  • $14,723.18 (Per 150)
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
SP6SL
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP6SL
Description
Service Post Conn
Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, 2/0 Awg (Stranded);2/0 Awg (Solid);50 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786805136 / 00783786805136
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.15 (Each)
Carton
$2,453.86 (Per 25)
Standard Packaging
$14,723.18 (Per 150)
Resources
Images
 
 
SP6SL - Small Image
 
SP6SL - Large Image
 
SP6SL - Large Image
 
SP6SL - Large Image
 
SP6SL - Large Image
360 Images
 
 
SP6SL - 360 Image
Attachments
 
 
SP6SL - Specification Sheet
Other Links
 
 
SP6SL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, 2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.3 lb/EA
Short Description
Single Service Post Connector, 2/0 - 2 stranded, 2 solid, stud size 1/2 - 13 x 11 1/4
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Description
SERVICE POST CONN
extra long description
ABB SP6SL SERVICE POST/SINGLE 2/0-2
Additional Information
Minimum Conductor Size
#2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded)
Maximum Voltage Rating
600 V ac
Maximum Conductor Size
2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded)
For Stud Size
1/2 in - 13 x 11-1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar
Made in USA
yes
Standards Met
UL Listed E9809, 486A, 467;CSA Certified
package quantity
1 CT;150 PK
Manufacturer Information
Brand
Blackburn Grounding
sub brand
Blackburn
Manufacturers Part Number
SP6SL
GTIN
00783786805136
UPC
783786805136
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.3 lb/EA
Weight per each
0.295
Carton
25
Package
150
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP6SL.
Jump To:

Similar Items

Similar items are close alternatives to SP6SL, though they may not be 100% alike.

Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • Our Part #: KC26B1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KC26B1
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($138.17) ·
KC26B1 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$138.17

Each

QTY:
Each
Add
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-In...
  • Our Part #: SPM7L
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SPM-7L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($479.16) ·
SPM7L - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$79.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP6SL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC26-B1 Burndy 00781810256107
BS1-20L Greaves n/a
SSS-6A1 ILSCO 00783669862263
SPM-7L NSi Industries 00662381021069
SSS-6A1 Penn-Union 00785037654388
SP20-2 Thomas & Betts n/a
SP6SL Thomas & Betts 00783786805136
KC26B1 Burndy 78181025610
DGN-13L DOSSERT n/a
SPSL-6 ILSCO 78366923326
SP1-2/0L-Q Panduit 07498371646

* All prices subject to change.

Begin Live Chat